| Efficiency: | 95% |
|---|---|
| Fuel Type: | Natural Gas Propane |
| Depth (Inches): | 18-3/4" |
| Height (Inches): | 28" |
| BTU Input: | 214800 |
| Boiler Type: | High Efficiency |
| IBR Rating: | 168000 |
| System Type: | Hydronic (Water) |
| Features: | Direct Vent Condensing EI/Spark Ignition Wall Mounted |
| Width (Inches): | 35-1/2" |
| Application: | Heating |
| Vent Size: | 3" |
| Vent Type: | Direct Vent PVC |
| Water Connection: | 1" |
| Gas Connection: | 1/2" |

Replacement Parts
SKU: GB142-60
Brand: Buderus
The reference number for the GB142-60 is 2100033.
Yes, as per the installation manual the GB142 Boiler comes with a manifold including: a low loss header, pressure relief valve, tridicator, DHW connections, Grundfos 15-58 3-speed boiler circulator, and supply and return shutoff ball valves.
no its not
This boiler will work as long as it meets the BTU requirement of the the six zones. Keep in mind that condensing boilers are unable to approach their full efficiency ratings at the water temperatures generally used with baseboard radiators (180°F - 200°F). It is possible to run baseboards at lower temperatures, but these installations require more baseboard to achieve the same heat output you'd get at higher water temperatures.
This boiler can only produce hot water, not steam.
The Buderus GB142 - 198,800 BTU Output Wall Hung Modulating-Condensing Gas Boiler - Natural Gas does not produce steam. It is a water based system.
This boiler can be used for domestic hot water if it is hooked up to an indirect water heater.
LP conversion kits for this boiler are available here: http://www.pexsupply.com/Buderus-7746900156-NG-to-LP-Conversion-Kit-for-Buderus-GB142-60-NG-Boiler