Apply to be a TradeMaster!
Main product image of 203I 45,000 BTU Output, Electronic Ignition Cast Iron Boiler (Propane)
Magnifying glass
Hover image to zoom

203I 45,000 BTU Output, Electronic Ignition Cast Iron Boiler (Propane)

Brand:
Burnham
SKU:
203PI-T2
Rating:
(0)
Q&A:
(0)
203I 45,000 BTU Output, Electronic Ignition Cast Iron Boiler (Propane)
Magnifying glass
Hover image to zoom
203PI-T2 has been discontinued
Discontinued March 28, 2020
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Fuel Type
Propane
Product Highlight: Warranty
1 Year (Boiler Parts), 25 Year Limited (Heat Exchanger) Warranty
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Height (Inches)
31.25" Height
Product Highlight: Width (Inches)
12" Width
Product Highlight: Depth (Inches)
24-3/4" Depth

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's IBR Net Output Rating

Cast iron durability and Burnham quality craftsmanship make the Series 2 residential gas boiler ideal for the replacement and new construction markets. The Series 2 line combines traditional atmospheric draft design with proven boiler controls to ensure reliable, trouble-free operation.

Features:
  • AFUE 82.6%
  • Natural Draft
  • LP Gas
  • Cast Iron Heat Exchanger, 2 10 Sections
  • Direct Replacement for Thousands of Existing Boiler Installations
  • Solid, Reliable, Time-Tested Design
  • Electronic Ignition
  • Lifetime Limited Warranty

Specs

–
Fuel Type:

Propane

Efficiency:

82.6%

Height (Inches):

31.25"

Width (Inches):

12"

Depth (Inches):

24-3/4"

System Type:

Hydronic (Water)

Voltage:

120v

Features:

EI/Spark Ignition

Vent Size:

4"

Water Connection:

1-1/2"

Gas Connection:

1/2"

BTU Input:

62000

DOE Rating:

52000

IBR Rating:

45000

Warranty:

1 Year (Boiler Parts), 25 Year Limited (Heat Exchanger)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

Compare Similar Products

Brand
Fuel Type
Efficiency
Height (Inches)
Width (Inches)
Depth (Inches)

You May Also Need

Box

203 LP Taco

Replacement Parts

SKU: 203PI-T2

Brand: Burnham

Search Parts:
SEARCH PARTS
Product Image of no image
Section Assembly, Complete
103918-03
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Canopy Assembly
611170302
Sorry, we don't currently sell this item. Request This Item
Bolt,Carriage,1/4-20 X 1" ,Gr 5, Full Thd,Steel,Zin C, 80860115
80860115
Burnham
Nut,Heavy Hex,1/4-20, Steel,Zinc, 80860407
80860407
Burnham
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM