Apply to be a TradeMaster!
Main product image of 204I 70,000 BTU Output, Electronic Ignition Cast Iron Boiler (LP Gas)
Magnifying glass
Hover image to zoom

204I 70,000 BTU Output, Electronic Ignition Cast Iron Boiler (LP Gas)

Brand:
Burnham
SKU:
204PI-T2
Rating:
(0)
Q&A:
(0)
204I 70,000 BTU Output, Electronic Ignition Cast Iron Boiler (LP Gas)
Magnifying glass
Hover image to zoom
204PI-T2 has been discontinued
Discontinued March 28, 2020
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Fuel Type
Propane
Product Highlight: Vent Type
Atmospheric, Type B Vent (Chimney)
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Width (Inches)
23-1/4" Width
Product Highlight: Height (Inches)
47.125" Height
Product Highlight: Depth (Inches)
24-3/4" Depth

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's IBR Net Output Rating

For years, the Series 2 has been the industry benchmark for cast iron gas-fired boilers. Its time proven design blends a long lasting cast iron heat exchanger with a heavy-duty steel base and high quality boiler controls to provide exceptional value for the homeowner. Heating professionals across the country have relied on the Series 2 to provide their customers years of comfortable, low maintenance operation making it an exceptional value in your home.

Features:
  • LP gas
  • Rugged cast iron heat exchanger
  • High quality boiler control components
  • Low cost of ownership
  • Durable steel jacket
  • Industry leading reliability
  • Limited Lifetime Manufacturers Warranty
  • Optional 5 or 10-year parts & limited labor warranty
  • Extended Boiler Warranty Plans are administered by CornerStone United, Inc.

Specs

–
Fuel Type:

Propane

Boiler Type:

Standard

Efficiency:

82.3%

Width (Inches):

23-1/4"

System Type:

Hydronic (Water)

Height (Inches):

47.125"

Features:

EI/Spark Ignition

Depth (Inches):

24-3/4"

Vent Size:

5"

Vent Type:

Atmospheric

Type B Vent (Chimney)

Water Connection:

1-1/2"

Gas Connection:

1/2"

BTU Input:

96000

DOE Rating:

80000

IBR Rating:

70000

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

Compare Similar Products

Brand
Fuel Type
Efficiency
Width (Inches)
System Type
Height (Inches)
Propane
82.3%
23-1/4"
Hydronic (Water)
47.125"
Propane
84%
15-1/2"
Hydronic (Water)
29.5"

You May Also Need

Box

204 LP Taco

Replacement Parts

SKU: 204PI-T2

Brand: Burnham

Search Parts:
SEARCH PARTS
Product Image of no image
Section Assembly, Complete
103918-04
Sorry, we don't currently sell this item. Request This Item
Bolt,Carriage,1/4-20 X 1" ,Gr 5, Full Thd,Steel,Zin C, 80860115
80860115
Burnham
Nut,Heavy Hex,1/4-20, Steel,Zinc, 80860407
80860407
Burnham
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM