Apply to be a TradeMaster!
Main product image of Pilot Burner For Natural Gas, Q345A1305
Magnifying glass
Hover image to zoom

Pilot Burner For Natural Gas, Q345A1305

Brand:
Resideo
SKU:
Q345A1305
Rating:
(15)
Q&A:
(0)
Pilot Burner For Natural Gas, Q345A1305
Magnifying glass
Hover image to zoom
$56.40 each
In Stock
In Stock
Get 39 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Non primary-aerated combination pilot burner and ignitor. Used with the S86, S860, S8610, or S8670 in intermittent pilot systems.

Specifications:
  • Type of Gas: Natural
  • Mounting Bracket: B
  • Compression Fitting Size: 1/4 in.
  • Compression Fitting Length: 0.78 in.
  • Orifice: BCR-18 (0.018 in.)
  • Direction of Front Tip (F): Front
  • Tip Style: Single
  • Aeration: Non-primary
  • Leadwire Temperature Ratings (C): Max. at electrode tip: 968 C
  • Includes: Special mounting bracket with screws to convert "B" bracket to "A" bracket

Features:
  • For natural gas with a BCR-18 orifice
  • Front single tip style
  • "B" mounting bracket
  • Non-primary aeration

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 15 reviews
100% would recommend this product
5
out of 15 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 15 reviews

Works great for XLT pizza ovens.

Great product.
Peace of Mind air LLC
Dallas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well made and works great.

I needed this for an older furnace conversion, to intermittent pilot...This, plus a spark module, did the trick, and the older lady, owning the older furnace, was very happy it did...She had be told she needed new...She didn't.
Vman
St. Louis
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I buy lots from here with no problems

I have never had a problem with anything from this Company and I order at least 4-5 times a week
Diane
Warsaw, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Got what I ordered with no problems, great price
Pito
New York
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

During GREAT

Works GREAT
Patty
ST Louis MO
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As advertised

Supply house is one the best in the industry, customer service is always helpful,and will always get you the right parts. Parts arrive in a day or 2 as expected.👍👍
JR
Bethlehem PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

no problems

rec as promised thank you
old bob
schenectady ny
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase this again

Purchased a Q345A1305 Honeywell pilot burner for my 30 year old NG furnace for about 30 bucks. It is an exact match replacement and installed easily. Best of all the furnace no longer short cycles. Saved a 100 bucks compared to what a local HVAC supplier wanted for a universal replacement.
Happy Camper
Redford, MI
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacement combination pilot igniter and sensor

Shipping time was fantastic. I received the part the very next day. The part works perfectly in my old natural gas boiler. It also included an orifice for LP gas, which I did not need.
DIY person
Illonois
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very pleased with my purchase.

Part was identical to my old one. Almost all businesses near me require a commercial account so i was getting frustrated. Great price and arrived promptly. Extremely happy 👍
Mark
Grand Rapids, MI
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy