Shop Resideo Sale
Main product image of Universal Intermittent Pilot Burner for NG/LP w/ Batwing Style Hood, Q348U1009
Magnifying glass
Hover image to zoom

Universal Intermittent Pilot Burner for NG/LP w/ Batwing Style Hood, Q348U1009

Brand:
Resideo
SKU:
Q348U1009
Rating:
(11)
Q&A:
(0)
Universal Intermittent Pilot Burner for NG/LP w/ Batwing Style Hood, Q348U1009
Magnifying glass
Hover image to zoom
$86.03 each
In Stock
In Stock
Get 57 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane, Natural Gas
Product Highlight: Mount
Universal Mount

Description

–
These pilot burner/igniter-sensors provide pilot flame ignition and sensing in intermittent pilot systems. They consist of a target type pilot burner with a combination spark igniter and flame sensor mounted in place of the thermocouple.

Used with: S8600F, S8600H, S8600M, S8610F, S8610H, S8610M, S8610U, S8660D, S8660E, S8670D, S8670E.
Orifices: NE22, KF24, A26, KR14

Specs

–
Fuel Type:

Propane

Natural Gas

Aeration:

Primary

Compression Fitting Size:

1/4"

1/8" NPT

Compression Fitting Length:

3/4"

Tip Style:

Batwing

Direction of Front Tip:

Dual Wing

Mount:

Universal Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Igniter/Sensor Cable - 36" Honeywell, 8236084
SKU: 8236084
Burnham

Product Reviews

4.82 out of 11 reviews
100% would recommend this product
4.82
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
82%
4 star
18%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 11 reviews

Universal furnace pilot igniter

As usual, spit on replacement part. You've supplied me parts, blower motor, fan, and now igniter to keep my 29 year old Heil furnace running, saving me hundreds, if not thousands!
Lep
Lacona, Iowa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

yes i would use this product again. you are doing a fantastic job
Matthew
MD
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy again

Good produce, good service
Burt
Sheffield, MA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Recommend to anyone

Good produce good service
Burt
SHEFFIELD, MA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

Exact replacement part and ultra fast shipping! From time of order until the part got to my house only 20 hours had passed... Spectacular!
Jmcslobs
Warren, ohio
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by this product again.

Works fine. It is important to note that a good, dedicated ground back to the control module is critical for consistent performance. Also the thick high voltage lead must offer minute to no resistance back to the control module. The milliamp flame signal carried on this circuit is easily blocked by resistance that can increase as parts heat up. An intermittent open can be jumped by ignition voltage fooling the unwary because the burner lights off.
Andy
Berlin, CT
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

Just as described at the website. Will adapt to my heater boiler well.
Sonny
Sugar Land Texas
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Worked as per spec's

Was a direct replacement. Had my furnace up and running in 10 min.
Scott
Fowlerville, MI
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works perfect,no problems

clear information and all hardware included
jer
binghamton,ny
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Batwing hood

A direct replacement for my Crown BSI gas boiler. Comes with all the different jets for different fuels. Nice to see PEX stocks this item now as it used to have a very long lead time. This is a good spare part to have on hand, along with an extra gas valve.
Steve
New England
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy