Apply to be a TradeMaster!
Main product image of AL119CLT Alliance Thermoplastic-Lined Indirect Water Heater
Magnifying glass
Hover image to zoom

AL119CLT Alliance Thermoplastic-Lined Indirect Water Heater

Brand:
Burnham
SKU:
AL119CLT
Rating:
(0)
Q&A:
(0)
AL119CLT Alliance Thermoplastic-Lined Indirect Water Heater
Magnifying glass
Hover image to zoom
$3,611.14 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 155 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (Gallons)
119 Gallons
Product Highlight: Height (Inches)
67.75" Height
Product Highlight: Diameter (Inches)
28" Diameter
Product Highlight: Warranty
10 Year Limited (Tank), 1 Year Limited (Parts) Warranty
Product Highlight: BTU Input
149000 BTUs
Product Highlight: Size
1"

Description

–
  • Maximum First Hour Rating at 135 F (gal./hr.) : 339
  • Continuous Draw Rating at 135 F (gal./hr.) : 235
  • Standby Loss (F/hr.) : .39
  • Minimum Boiler Output (MBtu/hr.) : 149
  • Boiler Water Flow Rate (gal./min.) : 14
  • Pressure Drop through Coil (ft. w.c.) : 17
  • Storage Capacity (gal.) : 119
  • Height (in.) : 67-3/4
  • Diameter (in) : 28
  • Maximum Allowable Working Pressure : 150 psi
  • Approximate Shipping Weight (lbs.) : 480
  • A 10-year full tank replacement, two-year labor and one year on parts, which include the coil, come with every Alliance SL.
  • Thermoplastic-Lined
    Br> What makes the Alliance SL unique is the Thermoplastic-Lined. This one half inch lining protects the steel tank from the corrosive action of water. When the water first enters the tank, it is absorbed into the Thermoplastic-Lined permanently. This water loses its oxygen and becomes inert, non-corrosive water which then acts as a protective wall between the hot water and steel tank. This unique process and design makes Alliance SL water heaters a great choice for domestic hot water applications.

Specs

–
Capacity (Gallons):

119

BTU Input:

149000

Height (Inches):

67.75"

Application:

Plumbing

Diameter (Inches):

28"

Water Connection:

3/4"

Size:

1"

BTU Output:

149000

Circulator (GPM):

14

Continuous Draw:

235 Gallons/Hr @ 135F

1st Hour Delivery (Gallons):

339 Gallons @ 135°F

Warranty:

10 Year Limited (Tank), 1 Year Limited (Parts)

Max PSI (Boiler):

45 psi

Max PSI (Domestic):

150 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy