Apply to be a TradeMaster!
Main product image of AL27SL Alliance Hydrastone-Lined Indirect Water Heater
Magnifying glass
Hover image to zoom

AL27SL Alliance Hydrastone-Lined Indirect Water Heater

Brand:
Burnham
SKU:
AL27SL
Rating:
(0)
Q&A:
(2)
AL27SL Alliance Hydrastone-Lined Indirect Water Heater
Magnifying glass
Hover image to zoom
$1,963.97 each
Backorder
Backorder
Get it Thu, Dec 17 - Fri, Jan 22

Lift Gate

–
This product weighs 172 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (Gallons)
27 Gallons
Product Highlight: Height (Inches)
39.25" Height
Product Highlight: Diameter (Inches)
20" Diameter
Product Highlight: Warranty
10 Year Limited (Tank), 1 Year Limited (Parts) Warranty
Product Highlight: BTU Input
99000 BTUs
Product Highlight: Size
3/4"

Description

–

  • Maximum First Hour Rating at 135°F (gal./hr.) : 200
  • Continuous Draw Rating at 135°F (gal./hr.) : 162
  • Standby Loss (°F/hr.) : .72
  • Minimum Boiler Output (MBtu/hr.) : 99
  • Boiler Water Flow Rate (gal./min.) : 6
  • Pressure Drop through Coil (ft. w.c.) : 9
  • Storage Capacity (gal.) : 37
  • Height (in.) : 39-1/4
  • Diameter (in) : 22-3/4
  • Maximum Allowable Working Pressure : 150 psi
  • Approximate Shipping Weight (lbs.) : 198
  • A 10-year full tank replacement, two-year labor and one year on parts, which include the coil, come with every Alliance SL.
  • Hydrastone-lining
    The concept of stone-lined water tanks is not a new one, and has been proving successful against corrosion for ages. Many of the stone-lined tanks are installed are 25-30 years old. In fact, the New England area has been using stone-lined tanks for years due to their water supply being very acidic and has been devastating to glass lined tanks.
    Br> What makes the Alliance SL unique is the Hydrastone-lining. This one half inch lining protects the steel tank from the corrosive action of water. When the water first enters the tank, it is absorbed into the Hydrastone-lining permanently. This water loses its oxygen and becomes inert, non-corrosive water which then acts as a protective wall between the hot water and steel tank. This unique process and design makes Alliance SL water heaters a great choice for domestic hot water applications.

Specs

–
BTU Input:

99000

Capacity (Gallons):

27

Height (Inches):

39.25"

Application:

Plumbing

Diameter (Inches):

20"

Water Connection:

3/4"

Size:

3/4"

Circulator (GPM):

6

Continuous Draw:

162 Gallons/Hr @ 135F

1st Hour Delivery (Gallons):

192 Gallons @ 135°F

Warranty:

10 Year Limited (Tank), 1 Year Limited (Parts)

Max PSI (Boiler):

45 psi

Max PSI (Domestic):

150 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


7 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: I have a family of three adults, is this unit big enough ?

Asked by Rich 14 years ago

Add your answer

* Required Field
-

I bought the 35 about 2 years ago (which by the way is cheaper on this site).. I think the answer to your question depends on 3 things: how good is your boiler? How hot are you going to set it? And how long/ hot do you usually use the water at once? I have a family of 4 - me, my wife and 2 small children. I think the boiler suits us well for the following reasons. 1. My kids shower at night and we shower in the AM. 2. Although we don't set the temp very high (do not want our kids to burn themselves when they open the faucet), we have a very fast heating boiler (burnham alpine), so in the event we run out of hot water it is usually refreshed in 5 minutes I would say I can can take a 20 min shower before it starts getting cold Hope that helps Sent from my iPhone

Was this review helpful to you?

Q: DOES THIS QUALIFY FOR THE FEDERAL ENERGY REBATE?

Asked by JAS 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Indirect water heaters do not qualify for any rebates because their efficiency ratings are based solely on those of the boilers they operate in conjunction with.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy