Apply to be a TradeMaster!
Main product image of 55 Gallon Alliance Light Transport Indirect Water Heater w/ TPI Thermostat
Magnifying glass
Hover image to zoom

55 Gallon Alliance Light Transport Indirect Water Heater w/ TPI Thermostat

Brand:
Burnham
SKU:
AL55LT
Rating:
(1)
Q&A:
(0)
55 Gallon Alliance Light Transport Indirect Water Heater w/ TPI Thermostat
Magnifying glass
Hover image to zoom
$1,601.65 each
Out of Stock
Out of Stock
Get it Wed, Oct 21 - Fri, Oct 30

Lift Gate

–
This product weighs 28.5 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (Gallons)
55 Gallons
Product Highlight: Height (Inches)
40.5" Height
Product Highlight: Diameter (Inches)
28" Diameter
Product Highlight: Size
3/4"

Description

–
Burnham is devoted to pushing the limits of heating technology and efficiency. Their ingenuity is responsible for some of the most efficient products on the market today. The Alliance LT is Burnham's foray into indirect-fired water heating. Using your boiler as a heat source means that the recovery rate of Alliance LT models is superior to that of standard direct-fired or electric water heaters. In addition to efficiency, the Alliance LT is also designed for simplicity. All connections are easily accessible at the top of the tank, where the heat exchanger is mounted. By mounting the heat exchanger here, it may be serviced without draining the tank. Easy to install, easy to service, and energy efficient, the AL80LT is the perfect water heating solution for any application.

Features:
  • Thermoplastic seamless tank construction
  • 1” (nominal) premium insulation
  • Fiberglass outer shell
  • Unique cold water diffuser
  • TPI Thermostat Control module
  • 3/4” MNPT cold water inlet connection
  • 3/4” FNPT hot water outlet connection
  • 3/4” MNPT boiler supply/return connections
  • 3/4” FNPT temperature & pressure relief valve
  • Removable top mounted access plate with stainless steel flange reinforcements
  • 10-year warranty, lifetime warranty optional (residential models only)

Specs

–
Capacity (Gallons):

55

1st Hour Delivery (Gallons):

325 @ 115°F

Flow Rate (GPM):

6

Height (Inches):

40.5"

Diameter (Inches):

28"

Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


6 Replacement Parts

T&P Relief Valve 100XL for Alliance AL27SL thru AL70SL Indirect Water Heaters, 101540-01
SKU: 101540-01
Burnham
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Endless hot water!

I have the AL55LT for almost 2 years now and always have plenty of hot water. Quick recovery time, and two showers going at once with the dishwasher as well, no problem.
Eric B
Long Island
5 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy