Apply to be a TradeMaster!
Main product image of 80 Gallon Alliance Light Transport Indirect Water Heater w/ TPI Thermostat
Magnifying glass
Hover image to zoom

80 Gallon Alliance Light Transport Indirect Water Heater w/ TPI Thermostat

Brand:
Burnham
SKU:
AL80LT
Rating:
(4)
Q&A:
(0)
80 Gallon Alliance Light Transport Indirect Water Heater w/ TPI Thermostat
Magnifying glass
Hover image to zoom
$2,280.17 each
In Stock
In Stock
Get 1 Wed, Nov 18 - Fri, Nov 20

Lift Gate

–
This product weighs 125 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (Gallons)
80 Gallons
Product Highlight: Height (Inches)
53.5" Height
Product Highlight: Diameter (Inches)
28" Diameter
Product Highlight: Size
3/4"

Description

–
Burnham is devoted to pushing the limits of heating technology and efficiency. Their ingenuity is responsible for some of the most efficient products on the market today. The Alliance LT is Burnham's foray into indirect-fired water heating. Using your boiler as a heat source means that the recovery rate of Alliance LT models is superior to that of standard direct-fired or electric water heaters. In addition to efficiency, the Alliance LT is also designed for simplicity. All connections are easily accessible at the top of the tank, where the heat exchanger is mounted. By mounting the heat exchanger here, it may be serviced without draining the tank. Easy to install, easy to service, and energy efficient, the AL80LT is the perfect water heating solution for any application.

Features:
  • Thermoplastic seamless tank construction
  • 1” (nominal) premium insulation
  • Fiberglass outer shell
  • Unique cold water diffuser
  • TPI Thermostat Control module
  • 3/4” MNPT cold water inlet connection
  • 3/4” FNPT hot water outlet connection
  • 3/4” MNPT boiler supply/return connections
  • 3/4” FNPT temperature & pressure relief valve
  • Removable top mounted access plate with stainless steel flange reinforcements
  • 10-year warranty, lifetime warranty optional (residential models only)

Specs

–
Capacity (Gallons):

80

Flow Rate (GPM):

6

Height (Inches):

53.5"

Diameter (Inches):

28"

Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


6 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

2.75 out of 4 reviews
50% would recommend this product
2.75
out of 4 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
25%
4 star
25%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Great Tank and Reliable so far

I have had this tank for 3 years now and it was the best upgrade I have done for our house. We went from an on demand coil in our boiler to this. Item shipped fast and installed easily. No leaks or trouble so far.
Justin
Hinsdale, NH
8 months ago
Was this review helpful to you?

Leaking Tank

One tank Developed A Leak In 8 Months And A Replacement Started To Leak Right After Install
Alex
Newton MA
2 years ago
Was this review helpful to you?

Terrible!!! Stay away!!! Run run run

I bought this tank just over a year ago and it developed a leak. Through a lot of phone calls and hassle we did get a new tank under warranty. They plumber hooked it up and it took is leaking right out of the box. Now I don't have hot water in the house and I am on a huge jam. I can't wait for another freight shipment and hassle of warranty replacement. Now going t ocost me over $3500 to replace.
Very disappointed
Minnesota
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good value for the money

Fairly easy to install even though the labeling of the piping is a little ambiguous. I like the tank, but I replaced the cheap plastic drain it comes with. Everything else seems ok, the control is a standard 10k resistor so it just tied directly to my boiler without needing to run 24 volts.
Mike
Chicago
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy