Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.
Note: Product Title reflects this boiler's Net AHRI BTU Rating.
Rebates:
You may be eligible for rebates from your local utility company and state. Search your zip code in the Rebate Center for information about rebate programs that apply to you.
Product Features:
| IBR Rating: | 65000 |
|---|---|
| Height (Inches): | 30" |
| Boiler Type: | High Efficiency |
| Features: | High Altitude |
| Efficiency: | 95% |
| BTU Input: | 80000 |
| Application: | Heating |
| Depth (Inches): | 16-5/16" |
| Width (Inches): | 18" |
| Warranty: | 5 Year (Parts)/ 12 Year (Heat Exchanger) |
| Fuel Type: | Natural Gas |
| Gas Connection: | 3/4" |
| System Type: | Hydronic (Water) |
| Energy Star Rated: | Yes |
| BTU Output: | 65000 |
| Vent Size: | 2" |
| DOE Rating: | 75000 |