Rebates:
You may be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about rebate programs that apply to you. Burnham Rebate Center
ALTA-180, 147,000 BTU Output High Efficiency Boiler (up to 10,000 ft)
Features:
| Energy Star Rated: | Yes |
|---|---|
| Fuel Type: | Propane Natural Gas |
| Warranty: | 5 Year (Parts)/ 12 Year (Heat Exchanger) |
| Features: | High Altitude Condensing EI/Spark Ignition |
| Application: | Heating |
| System Type: | Hydronic (Water) |
| Efficiency: | 95% |
| IBR Rating: | 147000 |
| BTU Output: | 147000 |
| DOE Rating: | 169000 |
| BTU Input: | 180000 |
| Vent Size: | 2" |
| Height (Inches): | 42" |
| Control: | Push Button |
| Gas Connection: | 3/4" |
| Material: | Stainless Steel |
| Boiler Type: | High Efficiency |
| Vent Type: | CPVC Polypropylene Direct Vent |
Hello Zant, no no additional kit or parts are needed to convert this unit to propane. It has an internal propane conversion switch. If you want to see where this is located it is on pg 3 of the product overview.