Shop Resideo Sale
Main product image of ALTA-150, 123,000 BTU Output High Efficiency High Altitude Boiler (0 to 10,000 Ft.)
Magnifying glass
Hover image to zoom

ALTA-150, 123,000 BTU Output High Efficiency High Altitude Boiler (0 to 10,000 Ft.)

Brand:
Burnham
SKU:
ALTA-150-1G00
Rating:
(0)
Q&A:
(0)
ALTA-150, 123,000 BTU Output High Efficiency High Altitude Boiler (0 to 10,000 Ft.)
Magnifying glass
Hover image to zoom

This item replaces: ALTA-150-1G02, K2-150A-4G00, K2WT-150B-6G00, K2WT-150B-6T00, K2-150A-2G02

Lift Gate

–
This product weighs 132 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
123000 Max BTUs
Product Highlight: Fuel Type
Natural Gas, Propane
Product Highlight: Vent Type
Direct Vent, CPVC, Polypropylene
Product Highlight: Warranty
5 Year (Parts)/ 12 Year (Heat Exchanger) Warranty
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Energy Star Rated
Yes

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's Net AHRI BTU Rating

Rebates: 
You may be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about rebate programs that apply to you. Burnham Rebate Center

ALTA-150, 123,000 BTU Output High Efficiency Boiler

Features:

  • Wall Hung Boiler
  • No-touch combustion setup, engineered for five-minute start-up
  • Self-diagnostic boiler control
  • Rate-based temperature reset, no outdoor sensor required
  • Assesses environmental conditions, continually adjusting boiler operation for comfort and efficiency
  • Three-side unobstructed service access - fast removal of front and side panels
  • Simple 2-step natural gas-to-LP conversion with no kits or additional parts required
  • Easy lift, wall hanging design (floor stand optional)
  • Alta FastPipe (primary/secondary piping) included on combi models, optional on heating models
  • Continuous high-efficiency combustion without manual throttle or offset adjustments
  • Automatic self-calibration adjusts to variables in environment, component wear, gas and vent pressure
  • Low gas pressure capability (2.5 in. wc gas, 8.0 in. wc LP)
  • The world's first 10:1, gas adaptive combi boiler!
  • Virtually instantaneous DHW response time
  • Selectable economy or comfort/recirculation modes
  • DHW temperature maintained under all demand conditions
  • 10:1 DHW turndown conserves fuel and extends boiler life
  • Integrated DHW hydro block with quick-disconnect flat plate DHW heat exchanger, boiler circulator, 3-way valve, and instantaneous DHW flow sensor

Specs

–
Fuel Type:

Natural Gas

Propane

Energy Star Rated:

Yes

Warranty:

5 Year (Parts)/ 12 Year (Heat Exchanger)

Application:

Heating

System Type:

Hydronic (Water)

Features:

High Altitude

Condensing

EI/Spark Ignition

Efficiency:

95%

IBR Rating:

123000

BTU Output:

123000

DOE Rating:

141000

BTU Input:

150000

Vent Size:

2"

Height (Inches):

42"

Control:

Push Button

Gas Connection:

3/4"

Material:

Stainless Steel

Boiler Type:

High Efficiency

Vent Type:

Direct Vent

CPVC

Polypropylene

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy