Apply to be a TradeMaster!
Main product image of EMP140E-TB 107,000 BTU Output, Energy Star Rated Oil Fired 3-Pass Boiler
Magnifying glass
Hover image to zoom

EMP140E-TB 107,000 BTU Output, Energy Star Rated Oil Fired 3-Pass Boiler

Brand:
Burnham
SKU:
EMP140E-TB
Rating:
(0)
Q&A:
(0)
EMP140E-TB 107,000 BTU Output, Energy Star Rated Oil Fired 3-Pass Boiler
Magnifying glass
Hover image to zoom
$3,678.51 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7
BTU Input: 
140000
84000115000140000182000224000

Lift Gate

–
This product weighs 521 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
107000 Max BTUs
Product Highlight: Fuel Type
Oil
Product Highlight: Vent Type
Atmospheric
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
140000 BTUs
Product Highlight: Height (Inches)
48.75" Height

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's Net AHRI BTU Rating

Oil Fired, Chimney or Direct Vented, Cast Iron Water Boiler

87% AFUE, ENERGY STAR certified
Exceeds DOE-2021 requirements
  • 3-pass cast iron sectional design
  • Integral, pre-installed low water cut-off (LWCO)
  • Beckett burner
  • Designed for ease of service
  • Reversible swing-away burner door
  • No target wall
  • Removable rear plates access flue passages
  • Lifetime limited warranty
Intelligent Controls Simplify Installation and Operation Features:

Primary Ignition Controls
  • Advanced display and diagnostics
  • Honeywell R7284
HydroStat 3250 Three Function Hydronic Control
  • Easy temperature control
  • Low water cut off - selectable auto or manual reset
  • Fuel savings with thermal targeting or traditional outdoor reset capability
  • Thermal pre-purge circulation uses latent heat before starting new heat cycle
  • Easy settings and monitoring
  • Primary circulator control function
  • LED active status indicators assist contractors and consumers
  • High temperature, LWCO, economy operation
  • Dynamic digital display
  • Displays boiler supply temperature and outdoor temperature (if ODR installed)
  • Automatically displays set points during adjustments
Standard Equipment
  • Precision cast and machined sections
  • Return mixing manifold
  • Powder coated steel jacket
  • Insulated jacket (3")
  • Reversable burner door
  • Removable clean-out ports
  • Mounted and wired controls
  • 30 PSI relief valve
  • Barometric draft regulator
  • Boiler drain valve
  • Taco ECM Circulator
  • Primary ignition controls
  • Honeywell R7284 (Beckett)
  • HydroStat 3250 hydronic control

Specs

–
BTU Input:

140000

Fuel Type:

Oil

DOE Rating:

123000

IBR Rating:

107000

BTU Output:

107000

Efficiency:

87%

Features:

EI/Spark Ignition

System Type:

Hydronic (Water)

Vent Type:

Atmospheric

Flue Connection:

6"

Burner Capacity:

0.60

Height (Inches):

48.75"

Width (Inches):

25"

Depth (Inches):

45.5"

Energy Star Rated:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

45 Replacement Parts

3/4" FNPT RVW40 535,000 BTU Bronze Relief Valve (30 psi)
SKU: 1040805
Apollo Valves
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy