Apply to be a TradeMaster!
Main product image of IN4PVNI, 65,000 BTU Output Packaged Independence PV Steam Boiler, Electronic Ignition (Nat Gas)
Magnifying glass
Hover image to zoom

IN4PVNI, 65,000 BTU Output Packaged Independence PV Steam Boiler, Electronic Ignition (Nat Gas)

Brand:
Burnham
SKU:
IN4PVNI-M2
Rating:
(0)
Q&A:
(1)
IN4PVNI, 65,000 BTU Output Packaged Independence PV Steam Boiler, Electronic Ignition (Nat Gas)
Magnifying glass
Hover image to zoom
$4,142.64 each
Backorder
Backorder
Get it Tue, Nov 24 - Mon, Dec 28

Lift Gate

–
This product weighs 440 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Direct Vent, AL29-4C
Product Highlight: System Type
Steam
Product Highlight: BTU Input
105000 BTUs
Product Highlight: Height (Inches)
45" Height
Product Highlight: Width (Inches)
17-3/4" Width

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

** Note: Product Title reflects this boiler's IBR Net Output Rating

The Independence is a residential, gas-fired boiler for steam systems. It is available for either natural or LP gas and has AFUE ratings of up to 82%. Its large water volume and durable cast iron sections make it an ideal replacement for even the most challenging steam heating system. Standard equipment on the Independence includes cast iron push nipples that provide a permanent, watertight seal between sections, Honeywell operating controls, vent damper, and a rugged steel base assembly. A deluxe, insulated, powder-coated steel jacket completely encloses gas valves and burners, and reduces boiler heat loss. The exclusive Independence PV models have been specifically configured to operate as direct vented products for installation in homes with a damaged or irreparable chimney.

  • Natural gas
  • Rugged cast iron heat exchanger
  • Stainless steel burners
  • 10 sizes to meet your specific needs
  • Optimum venting flexibility
  • A limited 10-year heat exchanger warranty, plus a one-year manufacturer’s parts warranty
  • Optional 5 or 10-year parts & limited labor warranty
  • Extended Boiler Warranty Plans are administered by CornerStone United, Inc.

Specs

–
Fuel Type:

Natural Gas

BTU Input:

105000

DOE Rating:

87000

IBR Rating:

65000

Efficiency:

82.2%

Vent Type:

Direct Vent

AL29-4C

System Type:

Steam

Vent Size:

3"

Features:

EI/Spark Ignition

Height (Inches):

45"

Width (Inches):

17-3/4"

Weight (lbs):

425 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

Box

IN4PVNI-M2

Replacement Parts

SKU: IN4PVNI-M2

Brand: Burnham

Search Parts:
SEARCH PARTS
Product Image of no image
Section Assembly
61710043
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Canopy
611100401
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Washer, 1/4", SAE
80860633
Sorry, we don't currently sell this item. Request This Item
Nut,Hex Finish,1/4-20, Brass, 80860424
80860424
New Yorker
Product Image of no image
Orifice Plate
61110046
Sorry, we don't currently sell this item. Request This Item
Washer,Flat,Uss,1/4", Steel,Zinc, 80860603
80860603
Burnham
1/8" A308 Static Pressure Fitting w/ 2 Washers & 1 Nut, 822657
822657
Burnham
Product Image of no image
Flue Gas Baffle
711102000
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Hello, Is this boiler considered condensing? In the instructions for venting it says to add a tee for condensate if the vent pitches back to the boiler. It says the heat exchanger is cast iron. Any info you could provide would be appreciated. Thanks, John

Asked by John 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi John, thanks for writing in. This boiler is not considered a high efficiency boiler like condensing units typically are, however some condensate will be produced no matter the boiler. It is 82.2% efficient.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy