Apply to be a TradeMaster!
Main product image of MST513 123,000 BTU Output, 513 Sq. Ft. Steam Boiler w/o Tankless Coil (Oil)
Magnifying glass
Hover image to zoom

MST513 123,000 BTU Output, 513 Sq. Ft. Steam Boiler w/o Tankless Coil (Oil)

Brand:
Burnham
SKU:
MST513SL-HB
Rating:
(1)
Q&A:
(5)
MST513 123,000 BTU Output, 513 Sq. Ft. Steam Boiler w/o Tankless Coil (Oil)
Magnifying glass
Hover image to zoom
$5,251.01 each
Backorder
Backorder
Get it Fri, Dec 18 - Mon, Jan 25

This item replaces: MST513SL


Lift Gate

–
This product weighs 781 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Oil
Product Highlight: Vent Type
Atmospheric
Product Highlight: System Type
Steam
Product Highlight: BTU Input
189000 BTUs
Product Highlight: Height (Inches)
35.9375" Height

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's IBR Net Output Rating

The MegaSteam is a U.S. Boiler exclusive. Designed specifically as a residential oil-fired steam boiler, the MegaSteam achieves 86% AFUE efficiency with a 3-pass cast iron heat exchanger - the only one of its kind in the world. Its unique design makes it highly corrosion resistant, a fact that U.S. Boiler Company backs up by giving the MegaSteam the best warranty in its class. The MegaSteam is available fully packaged with 3 inches of insulation, a deluxe powder-coated steel jacket and brand name components from industry leading companies.

Features
  • Oil-fired boiler
  • For steam applications only
  • Includes Beckett AFG burner
  • Unique 3-pass heat exchanger for exceptional efficiency and steam quality
  • Unsurpassed 5-year Warranty against water side corrosion
  • Tankless coils are available
  • Energy Star Certified

  • Specs

    –
    BTU Input:

    189000

    Features:

    Standard

    Fuel Type:

    Oil

    DOE Rating:

    164000

    IBR Rating:

    123000

    Efficiency:

    86%

    System Type:

    Steam

    Vent Type:

    Atmospheric

    Flue Connection:

    6"

    Height (Inches):

    35.9375"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Need help calculating?
    Use Our Calculator

    You May Also Need

    26 Replacement Parts

    5/16" Steel Plated Flat Washer, 80860611
    SKU: 80860611
    Burnham
    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Customer Images
    Showing 1-1 of 1 reviews

    Burnham steam boiler

    Great boiler, I like the swing door fo oil burner cleaning .
    John the plumber
    Conn.
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    5 Questions
    5 Questions
    ASK A QUESTION

    Q: I just purchased a mst396sl-ml boiler and notice it is discontinued. What is the difference between this one and the mst396sl-hb?

    Asked by Al 11 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    The model MST396SL was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product MST396SL-HB.

    Was this review helpful to you?

    Q: Hi How much does this weight? And what is the net I-B-R rating i sq ft steam? And IBR rating IBR Firing rate?

    Asked by jt 11 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    This boilers weight is 881 pounds and the IBR net output rating is 96,000 btu output, 396 sq ft steam.

    Was this review helpful to you?

    Q: There's a reference to hookup for an indirect (several references) including Figure 6: "Piping Arrangement for Drain Valve and Indirect Water Heating Return." Why are you saying "no indirect" on this model?

    Asked by Underdog 12 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Supplyhouse Staff

    The installation manual shows the installs for all the MST series boilers. This particular SKU number is for the model that does not include the tankless coil. There is a version offered with the coil, but this particular part number is the version that does not come with the tankless coil for an indirect water heater.

    Was this review helpful to you?

    Q: Is there a retro-fit kit available to convert this boiler to a direct vent system rather than through a chimney?

    Asked by KYLE 12 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Supplyhouse Staff

    No there is no retro-fit kit available for this.

    Was this review helpful to you?

    Q: does this have a dhw connection for an indirect water heater?

    Asked by ken 12 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Supplyhouse Staff

    no it doesnt see page 26. http://s3.supplyhouse.com/product_files/MST396SL-HB-install.pdf

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy