Apply to be a TradeMaster!
Main product image of PV8H5WEC, 174,000 BTU Output V8H Water Boiler w/o Tankless Coil, Beckett Burner, (Oil)
Magnifying glass
Hover image to zoom

PV8H5WEC, 174,000 BTU Output V8H Water Boiler w/o Tankless Coil, Beckett Burner, (Oil)

Brand:
Burnham
SKU:
PV8H5WEC-GBWN
Rating:
(0)
Q&A:
(0)
PV8H5WEC, 174,000 BTU Output V8H Water Boiler w/o Tankless Coil, Beckett Burner, (Oil)
Magnifying glass
Hover image to zoom
$5,046.78 each
Backorder
Backorder
Get it Mon, Sep 21 - Wed, Oct 21

Lift Gate

This product weighs 736 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Fuel Type
Oil
Product Highlight: Vent Type
Atmospheric
Product Highlight: Warranty
1 Year (Boiler Parts), 25 Year Limited (Heat Exchanger) Warranty
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
231000 BTUs
Product Highlight: Height (Inches)
32.25" Height

Description

Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's Net AHRI BTU Rating

This is the PV8H5WEC-GBWN, 174,000 BTU Output V8H Water Boiler w/o Tankless Coil, Beckett Burner, Grundfos Pump (Oil) for Burnham.

This item comes with a Beckett burner.

The V8H has been an industry benchmark for cast iron oil-fired boilers. Its time proven design blends a long lasting cast iron heat exchanger with high quality components to provide exceptional value for the homeowner. The V8H is a reliable drop-in replacement for thousands of homes, simplifying and lowering installation costs. Additionally, it is available with a tankless hot water heating coil for those homes that do not have room for a stand-alone water heater. Heating professionals across the country have relied on the V8H to provide their customers years of comfortable, low maintenance operation, making it an exceptional value in your home.

Features:
  • 85% AFUE or ENERGY STAR certified 87% AFUE available with upgrade kit
  • Water or steam applications
  • Optional tankless water heater
  • Multiple oil burner options for water boilers (Beckett, Carlin, Riello) includes burner cover for quiet operation
  • Durable push-nipple connections between boiler sections - will not deteriorate when exposed to petroleum-based antifreeze
  • Easy to clean and service - side and stop clean outs provide complete access to flueways
  • Full swing-away burner door
  • Lifetime limited warranty

Specs

Includes:

No Tankless Heater

Application:

Heating

BTU Input:

231000

Burner Brand:

Beckett

Vent Type:

Atmospheric

Fuel Type:

Oil

DOE Rating:

200000

IBR Rating:

174000

Efficiency:

86%

Burner Capacity:

1.65

Flue Connection:

7"

Height (Inches):

32.25"

Width (Inches):

24"

Depth (Inches):

27-1/8"

Material:

Cast Iron

Warranty:

1 Year (Boiler Parts), 25 Year Limited (Heat Exchanger)

System Type:

Hydronic (Water)

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Need help calculating?
Use Our Calculator
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy