Apply to be a TradeMaster!
Main product image of PV8H3WEC, 104,000 BTU V8H Water Boiler w/o Tankless Coil w/ Beckett Burner (Oil)
Magnifying glass
Hover image to zoom

PV8H3WEC, 104,000 BTU V8H Water Boiler w/o Tankless Coil w/ Beckett Burner (Oil)

Brand:
Burnham
SKU:
PV8H3WEC-TBWN
Rating:
(6)
Q&A:
(2)
PV8H3WEC, 104,000 BTU V8H Water Boiler w/o Tankless Coil w/ Beckett Burner (Oil)
Magnifying glass
Hover image to zoom

This item replaces: PV8H3WC-TBWN

Schematic Feature!
Replacement Parts

Lift Gate

–
This product weighs 534 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Oil
Product Highlight: Vent Type
Atmospheric
Product Highlight: Warranty
1 Year (Boiler Parts), 25 Year Limited (Heat Exchanger) Warranty
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
140000 BTUs
Product Highlight: Height (Inches)
32.25" Height

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's Net AHRI BTU Rating

Without Tankless Coil V8H Series

The V8H oil-fired boiler is designed for quiet operation while providing years of reliable and efficient service. As always, the jacket design and burner enclosure give the V8 a modern, finished appearance, and it is available in multiple heating capacities that can be configured for water or steam - with or without a tankless hot water heating coil. As one of the most versatile boilers available, the V8 is intended for installation in a wide variety of home styles and sizes. Beginning October 1, 2020, 03 through 07 section V8H water boilers will be upgraded to the DOE-2021 efficiency requirement of 86% AFUE.

Features:
  • 86% AFUE ENERGY STAR®-certified 87% AFUE available with upgrade kit
  • Cast iron sectional design
  • Seven sizes available, 1.00-2.60 GPH
  • Optional tankless water heater
  • Multiple oil burner options for water boilers (Beckett, Carlin), includes burner cover for quiet operation
  • Durable push-nipple connections between boiler sections - will not deteriorate when exposed to petroleum-based antifreeze
  • Easy to clean and service - side and top cleanouts provide complete access to flueways
  • Full swing-away burner door
  • Lifetime limited warranty
Intelligent Oil Boiler Control
  • Standard on V8H water boilers
  • Combines aquastat and relay functions into a single module
  • Two customizable integrated switching relays for easy addition of additional heating zone or indirect water heater
  • Energy saving "thermal purge", which works by circulating residual warm water (140° or above) in the heating system before firing the boiler
  • LED display for boiler status and trouble codes
  • Extensively tested and proven in thousands of existing installations
Standard Equipment
  • Cast iron section assembly: Wet base construction, quick release top outlet canopy, removable right side flue plates
  • Intelligent Oil Boiler Control System (water only)
  • Cast iron swing door
  • Flange mounted retention oil burner
  • Insulated deluxe jacket with lift-off side panel
  • Boiler drain valve
  • Safety relief valve
  • Pressure temperature gauge
  • High limit & relay
  • Draft regulator
  • Gauge glass set (steam only)
  • Steam gauge (steam only)
  • Probe-type LWCO (steam only)
  • 8 and 9 section models always shipped as individually crated knock-downs

Specs

–
Includes:

No Tankless Heater

Application:

Heating

Burner Brand:

Beckett

BTU Input:

140000

Vent Type:

Atmospheric

Fuel Type:

Oil

DOE Rating:

120000

IBR Rating:

104000

Efficiency:

86%

Burner Capacity:

1.00 GPH

Flue Connection:

6"

Height (Inches):

32.25"

Width (Inches):

24"

Depth (Inches):

17-1/8"

Material:

Cast Iron

Warranty:

1 Year (Boiler Parts), 25 Year Limited (Heat Exchanger)

System Type:

Hydronic (Water)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

Compare Similar Products

Brand
BTU Input
Fuel Type
DOE Rating
IBR Rating
Efficiency
CURRENT ITEM
Product Image of PV8H3WEC, 104,000 BTU V8H Water Boiler w/o Tankless Coil w/ Beckett Burner (Oil)
PV8H3WEC, 104,000 BTU V8H Water Boiler w/o Tankless Coil w/ Beckett Burner (Oil)
SKU: PV8H3WEC-TBWN
(6)
140000
Oil
120000
104000
86%

You May Also Need

Box

PV8H3WEC - Water, Taco, Beckett WN

Replacement Parts

SKU: PV8H3WEC-TBWN

Brand: Burnham

Search Parts:
SEARCH PARTS
Tapped Heater Opening Cover Plate (3/4" NPT), 7036021
7036021
Burnham
V1-2 Tankless Heater Assembly w/ Gasket & Bolts (V-1A & V-7 Series), 6036031
6036031
Burnham
(1)
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

Great Boiler/Burner Combo

This is a great product that now installed, has been working flawlessly. A word to the wise, this boiler weighs in at about 550 pounds. It will be delivered on a pallet. It is advised that you have a plan of attack to move the boiler combo to the desired location. You will need an appropriate sized dolly with a strap, and if you are going down any stairs, have at least 3 able bodied people to handle the move. Once in place it up to you or your plumber to hook it up. I spent an additional $2k on the supplies needed to hook up 2 heating zones. Save yourself the aggravation and go to your local plumbing supply. Forget the Big Box Chains. I guarantee you they will not have what you need. Good luck!
Dean
Long Island NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product.

Easy to use website.
Willie
Bruceton Mills WV
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Absolutely

Arrived as said very quickly and just as described. Very satisfied with the entire expierence.
Fred
Wellsville
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as it should

I replaced a V7 Burnham with this unit and was hoping it would just be a slide in...I am not sure if there is such a thing. The taps are in the same place but the door is the full width of the burner mount which requires the included elbow be turned 90 toward the clean out in order to have clearance to open the door. It takes much longer than my V7 did to fire once it starts its sequence which I wasn't prepared for. It turns off the igniter after a time when it detects flame which helps to make it way quieter that my V7. The shroud which also helps to dampen the sound requires that the fuel come up from the bottom and mine is out to the side. I didn't see a big advantage of the shroud. It has to be removed for any kind of service anyway and it is not really that loud. I just hope that Burnham has fixed all of the leaking issues
Kevin
PA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very happy with the V8H3 boiler! Delivery was great.

I installed the old Burnham 31 years ago. The new Burnham has a swing door for burner maintenance which is great also like the box around Becket burner was able to run outside air to it. Very happy with the up grade, money well spent!
John the plumber
Unionville, Ct.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Burnham boiler

Runs alot less than my 1987 Burnham that I replaced
homeowner
red hook ,ny
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: how many btu do I need to heat 3,200 sq foot house

Asked by gibbo 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

we can not do heat loss calculations, you would need to calculate that yourself. We do have a BTU calculator but it a ballpark figure not a true heat loss calc.

Was this review helpful to you?

Q: How many btu's do I need to heat a 2000 sq feet?

Asked by jack 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It depends on several factors, most notably the location and insulation quality of the building. A an average house in New England would probably need about 40 BTUs per square foot (or about 80,000 BTUs for 2,000 square feet), but this figure varies widely by house. An on-site heat loss calculation would be the only way to get a definitive number.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy