Apply to be a TradeMaster!
Main product image of PV8H4WEC, 129,000 BTU Output V8H Water Boiler w/o Tankless Coil w/ Beckett Burner (Oil)
Magnifying glass
Hover image to zoom

PV8H4WEC, 129,000 BTU Output V8H Water Boiler w/o Tankless Coil w/ Beckett Burner (Oil)

Brand:
Burnham
SKU:
PV8H4WEC-TBWN
Rating:
(3)
Q&A:
(0)
PV8H4WEC, 129,000 BTU Output V8H Water Boiler w/o Tankless Coil w/ Beckett Burner (Oil)
Magnifying glass
Hover image to zoom
$4,348.66 each
In Stock
In Stock
Get 2 Thu, Aug 20 - Mon, Aug 24

This item replaces: PV8H4WC-TBWN


Lift Gate

This product weighs 643 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Fuel Type
Oil
Product Highlight: Vent Type
Atmospheric
Product Highlight: Warranty
1 Year (Boiler Parts), 25 Year Limited (Heat Exchanger) Warranty
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
170000 BTUs
Product Highlight: Height (Inches)
32.25" Height

Description

Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's Net AHRI BTU Rating

Without Tankless Coil

The V8H oil-fired boiler is designed for quiet operation while providing years of reliable and efficient service. As always, the jacket design and burner enclosure give the V8 a modern, finished appearance, and it is available in multiple heating capacities that can be configured for water or steam - with or without a tankless hot water heating coil. As one of the most versatile boilers available, the V8 is intended for installation in a wide variety of home styles and sizes. Beginning October 1, 2020, 03 through 07 section V8H water boilers will be upgraded to the DOE-2021 efficiency requirement of 86% AFUE.

Features:
  • 86% AFUE ENERGY STAR®-certified 87% AFUE available with upgrade kit
  • Cast iron sectional design
  • Seven sizes available, 1.00-2.60 GPH
  • Optional tankless water heater
  • Multiple oil burner options for water boilers (Beckett, Carlin), includes burner cover for quiet operation
  • Durable push-nipple connections between boiler sections - will not deteriorate when exposed to petroleum-based antifreeze
  • Easy to clean and service - side and top cleanouts provide complete access to flueways
  • Full swing-away burner door
  • Lifetime limited warranty
Intelligent Oil Boiler Control
  • Standard on V8H water boilers
  • Combines aquastat and relay functions into a single module
  • Two customizable integrated switching relays for easy addition of additional heating zone or indirect water heater
  • Energy saving "thermal purge", which works by circulating residual warm water (140° or above) in the heating system before firing the boiler
  • LED display for boiler status and trouble codes
  • Extensively tested and proven in thousands of existing installations
Standard Equipment
  • Cast iron section assembly: Wet base construction, quick release top outlet canopy, removable right side flue plates
  • Intelligent Oil Boiler Control System (water only)
  • Cast iron swing door
  • Flange mounted retention oil burner
  • Insulated deluxe jacket with lift-off side panel
  • Boiler drain valve
  • Safety relief valve
  • Pressure temperature gauge
  • High limit & relay
  • Draft regulator
  • Gauge glass set (steam only)
  • Steam gauge (steam only)
  • Probe-type LWCO (steam only)
  • 8 and 9 section models always shipped as individually crated knock-downs

Specs

Includes:

No Tankless Heater

Burner Brand:

Beckett

BTU Input:

170000

Fuel Type:

Oil

Vent Type:

Atmospheric

IBR Rating:

129000

DOE Rating:

148000

Efficiency:

86.1%

Burner Capacity:

1.20 GPH

Flue Connection:

6"

Height (Inches):

32.25"

Width (Inches):

24"

Depth (Inches):

22-1/8"

Material:

Cast Iron

Warranty:

1 Year (Boiler Parts), 25 Year Limited (Heat Exchanger)

System Type:

Hydronic (Water)

Application:

Heating

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

31 Replacement Parts

Steam Pressure Gauge for IN-INPV Boilers, 109707-01
SKU: 109707-01
Burnham
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

so far impressed

unit arrived fast & great drop off on my driveway.unit was installed by pro boiler tech.only have used it a few days but seems like a great buy
ed
Bronx ny
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

PV8H4WEC, 129,000 BTU Water Boiler w/o Tankless Coil

Excellent price and dropped shipped right into my garage. My son and I installed it in an afternoon after some minor burner air adjustments it kicked right up. And wouldn't you know it, outside temp was 91 degrees that day. Supply House is a great company to deal with.
Greywolf
Catskills New York
4 years ago
Was this review helpful to you?

becket burner

Very happy with this product It was easy to install and is running well
tommy
Port Royal, Pa.
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy