Apply to be a TradeMaster!
SteamMax, 77,000 BTU Output, 321 Sq. Ft. Steam Boiler (Natural Gas)

SteamMax, 77,000 BTU Output, 321 Sq. Ft. Steam Boiler (Natural Gas)

Brand:
Burnham
SKU:
STMX125N-RH-PA
Rating:
(0)
Q&A:
(0)
SteamMax, 77,000 BTU Output, 321 Sq. Ft. Steam Boiler (Natural Gas)
$5,282.30 each
Backorder
Backorder
Get it Tue, Nov 3 - Fri, Dec 4

Lift Gate

–
This product weighs 592 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
103000 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Warranty
10 Year Limited Warranty
Product Highlight: System Type
Steam
Product Highlight: BTU Input
125000 BTUs
Product Highlight: Height (Inches)
47" Height

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Rebates:
You may be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about rebate programs that apply to you. Burnham Rebate Center


Packaged Boiler, 125 MBH STEAM, Natural Gas, Comes with CG400 Low Water Cutoff.

Features:
  • The NEW SteamMax gas-fired steam boiler is the industry’s new benchmark for longevity, efficiency, and flexibility. It’s the ALL-NEW gas steam boiler that you’ve been waiting for!
  • Robust, corrosion-resistant cast iron sectional design extends heat exchanger life in a wide variety of water conditions
  • Larger “steam chest” with increased steam disengaging area above a stable water line; wider internal waterways
  • No heat transfer pins above water line, no crown sheet fins; greater corrosion resistance in critical areas
  • More heat transfer pins below water line, provide ample heat transfer and efficiency
  • Leak-free metal push nipples, not gaskets
  • Steam risers in intermediate sections promote smooth steam flow. 2” supply tappings, 2” skimming port tapping
  • Rear, low-profile draft diverter clears low overhead and eases installation
  • Tappings on both ends for greater piping flexibility and additional controls

Specifications:
  • Input MBH: 125
  • Output MNH: 103
  • Net AHRI Rating Steam (sq.ft.): 321
  • Net AHRI Rating Steam (MBH): 77
  • AFUE (%): 82
  • Number of Sections: 4
  • Vent Size (Inch): 6
  • Supply (NPT): 2
  • Return (NPT): 2
  • Gas Connection (NPT): 1/2
  • SteamMax boiler control suite
  • Industrial-grade pressuretrol
  • Probe-type low water cut-off
  • Optimized stainless steel burners
  • Step-opening gas valve
  • 2” risers
  • Rear-mounted low profile draft diverter
  • Junction box
  • Thermostat isolating relay
  • 15 PSI relief valve
  • Gauge glass
  • Unmatched corrosion warranty

Specs

–
Product Type:

Boiler

System Type:

Steam

Fuel Type:

Natural Gas

BTU Output:

103000

BTU Input:

125000

Efficiency:

82%

Vent Size:

6"

Features:

Chimney Vent

Height (Inches):

47"

Warranty:

10 Year Limited

Boiler Type:

Packaged

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy