Bushings are reducing fittings that let a larger pipe, fitting, or tank opening accept a smaller connection without cutting into the existing run. Plumbing, HVAC, and mechanical contractors use them any time a system steps down in size. Examples include adapting a tank opening for a smaller gauge or transitioning a drain line to a smaller branch. They come in a range of materials, including PVC, CPVC, brass, black malleable iron, and galvanized steel, each matched to a specific piping system and application.
Matching the bushing to the system it's going into matters more than picking the closest-looking fitting on the shelf. A bushing has to match the thread type and material of both sides of the connection. Combining incompatible metals or plastics can lead to a poor seal, galvanic corrosion, or a fitting that won't seat fully. Stocking several bushing styles keeps a crew from having to special-order a transition fitting mid-job. Examples include double tapped tank bushings and hex-face designs that accept a wrench in a tight space.
Subcategories
Buying Guide
Selecting the right bushing starts with confirming what system it's going into. A bushing for a drain line, a pressurized water line, or a gas line is rarely interchangeable with the others, even when the outside dimensions look similar. Each material is rated for a different combination of pressure, temperature, and chemical exposure.
Thread and connection type come next. Some bushings are all-threaded (MPT x FPT), some combine a spigot or solvent-weld end with a threaded end, and copper versions are typically FTGxC or FTGxF for soldering. Getting this wrong means either a fitting that won't seat or one that requires an extra adapter to complete the transition.
Material compatibility protects against corrosion and premature failure. Threading a brass bushing directly into galvanized steel, for example, sets up a galvanic couple that can accelerate corrosion at the joint over time. Contractors typically match bushing material to the piping system already in place. They add a dielectric fitting when a mixed-metal connection is unavoidable.
Bushings also come in different shoulder styles. Standard hex-face designs give a wrench something to grip. Flush or reducing designs sit closer to the surrounding pipe for a lower profile in confined spaces. The choice usually comes down to how much clearance the installation location allows.
Keeping a stocked assortment of Bushings across common sizes and materials cuts down on mid-job trips for a single fitting. A contractor working across plumbing, gas, and drain systems in the same day benefits from having PVC, CPVC, brass, and black iron options on the truck. That avoids guessing which type a given callback will need.
Frequently Asked Questions
What's the difference between a bushing and a reducer?
A bushing typically has one male and one female end and reduces pipe size at a single fitting, often threading directly into a tank, valve, or another fitting. A reducer usually connects two pipe segments of different sizes in the middle of a run. It often has two female or two solvent-weld ends instead of one threaded connection.
Can a brass bushing be installed directly into galvanized steel pipe?
Direct contact between brass and galvanized steel can set up galvanic corrosion over time, especially in wet or humid conditions. Many contractors add a dielectric fitting between the two materials, or switch to a bushing material that matches the existing pipe, to avoid that reaction.
Why would a job need a double tapped tank bushing instead of a standard bushing?
A double tapped tank bushing adds a second, smaller connection point on the same fitting. This is useful when a water heater or vessel opening needs to support both a primary fitting and a secondary one, like a gauge or relief valve. It avoids adding another tapped hole to the tank.
Do CPVC bushings need a different primer or cement than standard PVC fittings?
Yes. CPVC fittings are joined with CPVC-specific primer and cement, and mixing in standard PVC cement can weaken the joint. Keeping CPVC bushings paired with CPVC-rated solvents preserves the pressure rating of the connection.
Why use a hex bushing instead of one with a round shoulder?
A hex bushing has a hex-shaped shoulder, so a wrench can turn the fitting even when the pipe run is too tight for a strap wrench. This helps in mechanical rooms where clearance around the fitting is limited. The hex face also gives a cleaner way to gauge how far the bushing has seated.
Subcategories
Buying Guide
Selecting the right bushing starts with confirming what system it's going into. A bushing for a drain line, a pressurized water line, or a gas line is rarely interchangeable with the others, even when the outside dimensions look similar. Each material is rated for a different combination of pressure, temperature, and chemical exposure.
Thread and connection type come next. Some bushings are all-threaded (MPT x FPT), some combine a spigot or solvent-weld end with a threaded end, and copper versions are typically FTGxC or FTGxF for soldering. Getting this wrong means either a fitting that won't seat or one that requires an extra adapter to complete the transition.
Material compatibility protects against corrosion and premature failure. Threading a brass bushing directly into galvanized steel, for example, sets up a galvanic couple that can accelerate corrosion at the joint over time. Contractors typically match bushing material to the piping system already in place. They add a dielectric fitting when a mixed-metal connection is unavoidable.
Bushings also come in different shoulder styles. Standard hex-face designs give a wrench something to grip. Flush or reducing designs sit closer to the surrounding pipe for a lower profile in confined spaces. The choice usually comes down to how much clearance the installation location allows.
Keeping a stocked assortment of Bushings across common sizes and materials cuts down on mid-job trips for a single fitting. A contractor working across plumbing, gas, and drain systems in the same day benefits from having PVC, CPVC, brass, and black iron options on the truck. That avoids guessing which type a given callback will need.
Frequently Asked Questions
What's the difference between a bushing and a reducer?
A bushing typically has one male and one female end and reduces pipe size at a single fitting, often threading directly into a tank, valve, or another fitting. A reducer usually connects two pipe segments of different sizes in the middle of a run. It often has two female or two solvent-weld ends instead of one threaded connection.
Can a brass bushing be installed directly into galvanized steel pipe?
Direct contact between brass and galvanized steel can set up galvanic corrosion over time, especially in wet or humid conditions. Many contractors add a dielectric fitting between the two materials, or switch to a bushing material that matches the existing pipe, to avoid that reaction.
Why would a job need a double tapped tank bushing instead of a standard bushing?
A double tapped tank bushing adds a second, smaller connection point on the same fitting. This is useful when a water heater or vessel opening needs to support both a primary fitting and a secondary one, like a gauge or relief valve. It avoids adding another tapped hole to the tank.
Do CPVC bushings need a different primer or cement than standard PVC fittings?
Yes. CPVC fittings are joined with CPVC-specific primer and cement, and mixing in standard PVC cement can weaken the joint. Keeping CPVC bushings paired with CPVC-rated solvents preserves the pressure rating of the connection.
Why use a hex bushing instead of one with a round shoulder?
A hex bushing has a hex-shaped shoulder, so a wrench can turn the fitting even when the pipe run is too tight for a strap wrench. This helps in mechanical rooms where clearance around the fitting is limited. The hex face also gives a cleaner way to gauge how far the bushing has seated.