Apply to be a TradeMaster!
Main product image of 48" F Series Electric Baseboard Heater, 1000 Watt, 120V (White)
Magnifying glass
Hover image to zoom

48" F Series Electric Baseboard Heater, 1000 Watt, 120V (White)

Brand:
Cadet
SKU:
4F1000-1W
Rating:
(1)
Q&A:
(0)
48" F Series Electric Baseboard Heater, 1000 Watt, 120V (White)
Magnifying glass
Hover image to zoom
4F1000-1W has been discontinued
Discontinued June 21, 2017
This product has been discontinued.

Product Highlights

Product Highlight: BTU Output
3412 Max BTUs
Product Highlight: Voltage
120v
Product Highlight: Wattage
1000 Watts
Product Highlight: Length (Inches)
48" Length
Product Highlight: Color
White
Product Highlight: Warranty
Lifetime (Element) Warranty

Description

Note: Needs a wall thermostat or built-in thermostat for temperature control (sold separately)

Cadet's most popular choice for bedrooms, the Cadet Electric Baseboard heater provides low-cost installation, quiet operation, and a practical design for easy placement throughout many rooms in your home. You'll enjoy consistent and reliable heat where you need it most.
  • Not a plug-in model. Heater can be safely hardwired for 1000 watts at 120 volts
  • Convection heating helps circulate air to heat a space up to 175 square feet
  • Quiet operation (no pinging) ideal for bedroom use
  • Powder coated paint finish provides a smooth finish resistant to corrosion, scratches, fading, and wear
  • Safety feature turns heater off if normal operating temperatures are exceeded
  • Pre-punched case at 1 in. intervals offers easy installation. Universal wiring allows you to install at either side of baseboard and connect to industry standard supply wires
  • Place under a window for best results as the cool air falling from the window area is warmed by the heat rising from the baseboard, causing the air to gently tumble throughout your room.
  • Steel-sheathed heating element offers excellent heat transfer and high quality durability back with a lifetime warranty
  • Contemporary baseboard design is built to industry standard lengths to easily replace your current baseboard or match any new construction footprint
  • Proudly made in the USA
  • Clearance: 12" clearance in front and above; 6" to sides
  • Thermostat is required, but sold separately
Electrical Data:
  • Voltage: 120V
  • Wattage (120V) : 1000
  • BTUs (120V) : 3412
  • Amperage (120V) : 8.33

Specs

Product Type:

Electric Baseboard Heater

Length (Inches):

48"

Color:

White

Coverage (Sq Ft.):

175

BTU Output:

3412

Voltage:

120v

Wattage:

1000

Warranty:

Lifetime (Element)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Color
BTU Output
Voltage
Wattage
CURRENT ITEM
Product Image of 48" F Series Electric Baseboard Heater, 1000 Watt, 120V (White)
48" F Series Electric Baseboard Heater, 1000 Watt, 120V (White)
SKU: 4F1000-1W
(1)
White
3412
120v
1000
White
2000
120v
586

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

The heaters both arrived on time and in good condition.

These heaters look just like the picture. Installed easily. Have not had a need to use them yet except for a short trial after installation. Were quiet when on.
Dot
Kansas
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?