Apply to be a TradeMaster!
Main product image of 96" F Series Electric Baseboard Heater, 2500 Watt, 240V (White)
Magnifying glass
Hover image to zoom

96" F Series Electric Baseboard Heater, 2500 Watt, 240V (White)

Brand:
Cadet
SKU:
8F2500W
Rating:
(0)
Q&A:
(0)
96" F Series Electric Baseboard Heater, 2500 Watt, 240V (White)
Magnifying glass
Hover image to zoom
This product is not available to ship to your area

Product Highlights

–
Product Highlight: BTU Output
6824, 8530 Max BTUs
Product Highlight: Voltage
240v
Product Highlight: Wattage
2000, 2500 Watts
Product Highlight: Length (Inches)
96" Length
Product Highlight: Color
White

Description

–
Note: Needs a wall thermostat or built-in thermostat for temperature control (sold separately).

Cadet's most popular choice for bedrooms, the Cadet Electric Baseboard heater provides low-cost installation, quiet operation, and a practical design for easy placement throughout many rooms in your home. You'll enjoy consistent and reliable heat where you need it most.
  • Not a plug-in model. Heater can be safely hardwired for 2500 watts at 240 volts or 1875 watts at 208 volts, and can sit directly on floor or carpet.
  • Convection heating helps circulate air to heat a space up to 400 square feet
  • Quiet operation (no pinging) ideal for bedroom use
  • Powder coated paint finish provides a smooth finish resistant to corrosion, scratches, fading, and wear
  • Safety feature turns heater off if normal operating temperatures are exceeded
  • Pre-punched case at 1 in. intervals offers easy installation. Universal wiring allows you to install at either side of baseboard and connect to industry standard supply wires
  • Place under a window for best results as the cool air falling from the window area is warmed by the heat rising from the baseboard, causing the air to gently tumble throughout your room.
  • Steel-sheathed heating element offers excellent heat transfer and high quality durability back with a lifetime warranty
  • Contemporary baseboard design is built to industry standard lengths to easily replace your current baseboard or match any new construction footprint
  • Proudly made in the USA
  • Clearance: 12" clearance in front and above; 6" to sides
  • Thermostat is required, but sold separately

Electrical Data:
  • Voltage: 240V or 208V
  • Wattage (240V) : 2500/2000
  • Wattage (208V) : 1875/1500
  • BTUs (240V) : 8530/6824
  • BTUs (208V) : 6397/5118
  • Amperage (240V) : 10.41/8.33
  • Amperage (208V) : 9.01/7.21

Specs

–
Product Type:

Electric Baseboard Heater

Length (Inches):

96"

Color:

White

Coverage (Sq Ft.):

400

BTU Output:

6824

8530

Voltage:

240v

Wattage:

2000

2500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Color
BTU Output
Voltage
Wattage
CURRENT ITEM
Product Image of 96" F Series Electric Baseboard Heater, 2500 Watt, 240V (White)
96" F Series Electric Baseboard Heater, 2500 Watt, 240V (White)
SKU: 8F2500W
White
6824
8530
240v
2000
2500
White
4000
240v
1172

You May Also Need