Apply to be a TradeMaster!
Main product image of 3/4" Union Sweat Differential Bypass Valve
Magnifying glass
Hover image to zoom

3/4" Union Sweat Differential Bypass Valve

Brand:
Caleffi
SKU:
519599A
Rating:
(3)
Q&A:
(0)
3/4" Union Sweat Differential Bypass Valve
Magnifying glass
Hover image to zoom
$122.46 each
In Stock
In Stock
Get 4 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Connection Type
C x C Connection
Product Highlight: Size
3/4"
Product Highlight: Max Temp (F)
230°F Max Temp

Description

–
Differential pressure by-pass valve with threaded inlet and threaded or sweat union outlet.
  • Adjustable from 2 to 10 psi.
  • Max. working pressure: 150 psi.
  • Max. working temperature: 230°F.
  • 3/4" flow up to 9 gpm.
  • 1" flow up to 40 gpm.
  • 1-1/4" flow up to 45 gpm.
  • Specs

    –
    Size:

    3/4"

    Connection Type:

    C x C

    Max Pressure (PSI):

    150

    Valve Type:

    Angle

    Max Temp (F):

    230°F

    Pressure Range:

    2 to 10 psi

    Material:

    Brass

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Size
    Connection Type
    Max Pressure (PSI)
    Valve Type
    CURRENT ITEM
    3/4"
    C x C
    150
    Angle
    3/4"
    C x C
    150
    Straight

    You May Also Need

    UPS26-99SFC 3-Speed Stainless Steel Circulator Pump, 1/6 HP, 115 volt
    SKU: 98961763
    Grundfos

    Product Reviews

    5 out of 3 reviews
    100% would recommend this product
    5
    out of 3 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-3 of 3 reviews

    Quick delivery

    Looks well built, Fairly priced, and it was delivered over the next day, which is amazing.
    HJ
    Palo Alto, CA
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Quick ship

    Local plumbing store had no idea what I wanted. I wanted this for my hydronic system
    JB
    Upstate
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Good working part

    Installed part, sweat fittings, tested, and worked just like it should
    MDG
    Grand Rapids, MI
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy