Apply to be a TradeMaster!
Main product image of 1" Press Union AngleMix 3-Way Thermostatic Mixing Valve w/ Check Valves
Magnifying glass
Hover image to zoom

1" Press Union AngleMix 3-Way Thermostatic Mixing Valve w/ Check Valves

Brand:
Caleffi
SKU:
520616AC
Rating:
(1)
Q&A:
(0)
1" Press Union AngleMix 3-Way Thermostatic Mixing Valve w/ Check Valves
Magnifying glass
Hover image to zoom
$368.20 each
In Stock
In Stock
Get 8 Tue, Oct 6
Order by today, receive Tuesday
Size: 
1"
Connection Type: 
Press Union x Press Union
C x C
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Press Union x Press Union Connection
Product Highlight: Size
1"
Product Highlight: Flow Capacity (Cv)
3.5 Cv
Product Highlight: Material
Brass
Product Highlight: Body Pattern
3-Way

Description

–

The Caleffi AngleMix 520 series thermostatic mixing valve is used in systems producing domestic hot water and easily mounts to the top of water heaters. The mixed temperature outlet is inline with the hot water inlet, facilitating trouble-free connection and reducing space required for installation. The AngleMix maintains the desired output temperature of the mixed water supplied at a constant set value compensating for both temperature and pressure fluctuations of the incoming hot and cold water. The mixing valve also features a thermal shut-off function that operates in the event of a cold water supply failure at the inlet. Also available as body only, for a wide variety of separately-ordered end connections, the angle style body design offers improved fluid dynamics for better performance and reduces installation labor and materials, eliminating a piping elbow in typical installations.


Product Features

  • Adjustment temp range: 95° - 150°F
  • Max working pressure (static): 150 psi
  • Max working pressure (dynamic): 75 psi
  • Max inlet temp: 195°F
  • Gauge scale: 30° - 210°F
  • Min flow for optimum performance: 0.5 gpm (0 gpm with recirculation)

Specs

–
Connection Type:

Press Union x Press Union

Size:

1"

Connection Method:

Press

Type:

Angle

Flow Capacity (Cv):

3.5

Material:

Brass

Body Pattern:

3-Way

Includes:

Gauge

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" Press x Flange High Velocity Isolator w/ Drain & Rotating Flange
SKU: 81414HV
Webstone

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

product as described

tried this pattern for the first time , was not perfect for the current set up but i will use again when the situation arises
Pipedr
Brooklyn NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy