Shop Resideo Sale
Main product image of 1" Press x Flange High Velocity Isolator w/ Drain & Rotating Flange
Magnifying glass
Hover image to zoom

1" Press x Flange High Velocity Isolator w/ Drain & Rotating Flange

Brand:
Webstone
SKU:
81414HV
Rating:
(1)
Q&A:
(0)
1" Press x Flange High Velocity Isolator w/ Drain & Rotating Flange
Magnifying glass
Hover image to zoom
$78.51 each
In Stock
In Stock
Get 78 Tue, Nov 17
Order by today, receive Tuesday
Size: 
1"
Connection Type: 
Press
PressSweatThreadedThreaded x Press
Features: 
Drain & Rotating Flange

MANUALS (1)

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Press Connection
Product Highlight: Connection Size
1" Connection
Product Highlight: Size
1"

Description

–
Webstone H-81414HV, 1" Press x Flange High Velocity Isolator w/ Drain & Rotating Flange

Features
  • Full Port Forged Brass Uni-Flange Ball Valves w/ Detachable Rotating Flange & Multi-Function Drain
  • Adjustable Packing Gland, Nuts & Bolts
  • Press x Rotating Flange
  • 250 PSI / 250°F Max
  • 600 WOG
  • ISO 9001

Specs

–
Size:

1"

Features:

Drain & Rotating Flange

Type:

High Velocity

Connection Size:

1"

Connection Type:

Press

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

1" ProPress Copper 90 Elbow (PxP)
SKU: 77027
Viega

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Bomber

I buy these all the time.
LIquid Solar
Montana
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy