Apply to be a TradeMaster!
Main product image of 1-1/4" NPT 5463 Series DIRTMAG Dirt Separator w/ Dual Magnets
Magnifying glass
Hover image to zoom

1-1/4" NPT 5463 Series DIRTMAG Dirt Separator w/ Dual Magnets

Brand:
Caleffi
SKU:
546307AM
Rating:
(5)
Q&A:
(0)
1-1/4" NPT 5463 Series DIRTMAG Dirt Separator w/ Dual Magnets
Magnifying glass
Hover image to zoom
$257.25 each
In Stock
In Stock
Get 21 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Size
1-1/4"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–
In heating and air conditioning control systems, the circulation of water containing impurities may result in rapid wear and damage to components such as pumps and control valves. It also causes blockages in the heat exchangers, heating elements and pipes, resulting in a lower thermal efficiency within the system. The dirt separator removes these dirt particles from the fluid, collecting them in a large collection chamber, from which they can be drained even while the system is in operation. This device is capable of efficiently removing even the smallest particles, with extremely limited head loss.

The DIRTMAG PRO dirt separator with dual magnets extends the Caleffi dirt separator family by adding a powerful neodymium magnetic stack inside a drywell inserted into the top of the body within the flow stream. Additional magnetic flux increases the speed of magnetite (ferrous impurities) removal from the hydronic fluid for maximum protection.

Connection Type: NPT
Connection Size: 1-1/4"

Product Features
  • Double the protection: Captures two forms of debris that can damage or shorten the life of heat exchangers, circulators, valves and polymers: ferrous debris such as magnetite, and non-ferrous debris such as copper shavings, solder, lime-scale fragments, silica and pipe compound.
  • Unique dual magnetic fields: Two powerful neodymium rare-earth magnetic fields attract and capture ferrous oxide impurities and allow simple blowdown - no disassembly required.
  • Concentric pattern collision media: Unique dirt collision media uses low-flow velocity, deflection and gravity to separate dirt particles as small as 5 microns from flow stream. Concentric pattern design has low flow resistance resulting in 85% less pressure drop compared to same size y-strainer.
  • Fast and easy clean hands purging: Pull out the magnetic pull rod from drywell on top, unclip the external barrel magnetic collar and open the purge valve to simply release the captured magnetic impurities and purge all dirt.
  • Increased power: Powerful magnetic pull rod mounted inside drywell and positioned directly in fluid flow path, external magnetic barrel collar and newly designed collision media function together to increase magnetic debris removal efficiency by 40%.

Specs

–
Product Type:

Dirt Eliminator

Size:

1-1/4"

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Max Pressure (PSI):

150

Max Temp (F):

250°F

Material:

Brass

Type:

Magnetic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" Press Full Port Forged Brass Uni-Flange Isolator Flange
SKU: 81404HV
Webstone

Product Reviews

4.2 out of 5 reviews
80% would recommend this product
4.2
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
0%
2 star
0%
1 star
20%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Just what I needed

Incredibly fast shipping and they stand behind the products.
Joe
Boston
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

3 years old and its leaking !

You expect more than 3 years service life from equipment with no moving parts!
Vi
New Jersey
2 years ago
Was this review helpful to you?

Caleffi never disappoints

Just fine quality, their components are excellent.
JWP
Bainbridge Island, WA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit the bill exactly

Excellent product, it removes the iron particulates from my indirect loop nicely!
AJ
Westwood NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

We would recommend DIRTMAG Dirt Separator with Magnet.

We us the DIRTMAG Dirt Separator with Magnet on all condensing boilers installed on systems that used and have been in place for decades the old cast iron radiators. The DIRTMAG Dirt Separator with Magnet is a must on all condensing boilers along with completely cleaning and flushing the entire old system.
Jerry
Ramey, Pa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy