Apply to be a TradeMaster!
Main product image of 1" Press Union DISCAL Rotating Collar Air Separator
Magnifying glass
Hover image to zoom

1" Press Union DISCAL Rotating Collar Air Separator

Brand:
Caleffi
SKU:
551766A
Rating:
(2)
Q&A:
(1)
1" Press Union DISCAL Rotating Collar Air Separator
Magnifying glass
Hover image to zoom
$222.74 each
In Stock
In Stock
Get 11 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Press Union x Press Union Connection
Product Highlight: Material
Brass
Product Highlight: Size
1"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–
Air separators are used to continuously remove the air contained in the hydronic circuits of heating and cooling systems. The air discharge capacity of these devices is very high. They are capable of removing automatically all the air present in the system down to micro-bubble level.

The circulation of fully de-aerated water enables the equipment to operate under optimum conditions, free from any noise, corrosion, localized overheating or mechanical damage. Micro-bubbles, fusing with each other, increase in volume (get larger) until they become large enough to rise to the top where they are automatically released.


Product Features
  • Air separator with rotating collar for horizontal or vertical pipes.
  • Brass body
  • Stainless steel float guide pin and linkage
  • Stainless steel mesh internal element
  • Max working pressure: 150 psi
  • Working temp range: 32° - 250°F

Specs

–
Size:

1"

Product Type:

Air Eliminator

Connection Type:

Press Union x Press Union

Connection Method:

Press Union

Max Temp (F):

250°F

Max Pressure (PSI):

150

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" Press Full Port Forged Brass Uni-Flange Isolator Flange
SKU: 81404HV
Webstone

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Good product for wall mount mod/con boilers.

Can be used on a vertical pipe or a horizontal pipe, depending on the install. The built-in offset helps when pipes are tight to the wall. Just wish they made these in 1¼",1½, and 2" press or sweat.
Boiler guy
Auburn NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Super convenient.

I've installed many air sep's and this was hands down my favorite. I love that it can be mounted vertical.
Bill
Boulder CO
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: are you able to connect the expansion tank and water feed line to this as you could with typical horizontal spirovent or is a separate connection needed for those items?

Asked by Troy 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Troy. It should preferably be installed after the boiler and on the pump suction side, as these are the points where the formation of micro-bubbles is greatest. You can press 1" copper pipe directly to the air separator.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy