Apply to be a TradeMaster!
Main product image of 1/2" 573 Backflow Preventer ASSE 1012 (Press)
Magnifying glass
Hover image to zoom

1/2" 573 Backflow Preventer ASSE 1012 (Press)

Brand:
Caleffi
SKU:
573406A
Rating:
(0)
Q&A:
(0)
1/2" 573 Backflow Preventer ASSE 1012 (Press)
Magnifying glass
Hover image to zoom
$98.75 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by today, receive Monday
Size: 
1/2"
Connection Type: 
Press x Press
FNPT x FNPT
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Max Temp (F)
210°F Max Temp

Description

–
Overview

The backflow preventer with atmospheric vent is designed to protect drinking water systems from the return, caused by backsiphonage or backpressure, of contaminated fluids. The Caleffi 573 series Is certified by ICC-ES to be in compliance with the International Plumbing Code (IPC), International Residential Code (IRC), Uniform Plumbing Code (UPC), and standards ASSE 1012- 2009, and CSA B64.3-94. Additionally, it is also complies with NSF/ ANSI 372, low lead, as certified by ICC-ES, Drinking Water System Components – Lead Content Reduction of Lead in Drinking Water Act, California Health and Safety Code 116875 S.3874, Reduction of Lead in Drinking Water Act.

Specifications
  • Brass body.
  • Max. working pressure: 175 psi.
  • Working temperature range: 32-210°F.
  • ASSE 1012 listed and CSA B64.3 certified.

Specs

–
Connection Type:

Press x Press

Product Type:

Backflow Preventer

Size:

1/2"

Max Temp (F):

210°F

Max Pressure (PSI):

175

Connection Method:

Threaded

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy