Apply to be a TradeMaster!
Main product image of 1/2" Sweat Dual Check Backflow Preventer w/ Atmospheric Vent
Magnifying glass
Hover image to zoom

1/2" Sweat Dual Check Backflow Preventer w/ Atmospheric Vent

Brand:
Caleffi
SKU:
573409A
Rating:
(1)
Q&A:
(1)
1/2" Sweat Dual Check Backflow Preventer w/ Atmospheric Vent
Magnifying glass
Hover image to zoom
$85.16 each
In Stock
In Stock
Get 17 Mon, Sep 28
Order by today, receive Monday
Size: 
1/2"
Connection Type: 
C x C
FNPT x FNPT
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
C x C Connection
Product Highlight: Max Temp (F)
210°F Max Temp

Description

–
Overview
Dual check continuous pressure backflow preventer with atmospheric vent designed to protect drinking water systems from the return, caused by backsiphonage or backpressure, of contaminated fluids.

Specifications
  • Brass body.
  • Max. working pressure: 175 psi.
  • Working temperature range: 32-210°F.
  • ASSE 1012 listed and CSA B64.3 certified.

Specs

–
Size:

1/2"

Max Temp (F):

210°F

Max Pressure (PSI):

175

Connection Type:

C x C

Connection Method:

Sweat

Material:

Brass

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Max Temp (F)
Max Pressure (PSI)
Connection Type
CURRENT ITEM
Product Image of 1/2" Sweat Dual Check Backflow Preventer w/ Atmospheric Vent
1/2" Sweat Dual Check Backflow Preventer w/ Atmospheric Vent
SKU: 573409A
(1)
1/2"
210°F
175
C x C
1/2"
250°F
175
C x C
1/2"
250°F
175
C x C
1/2"
250°F
175
C x C

You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product

I replaced old valves of the same kind. It was so easy to do. 5 minutes, all done .
Rick Z
Milwaukee, WI
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this lead free for use on domestic water?

Asked by David 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

no it is not, the Lead free ones will state lead free.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy