The Day Savers – A National Tradesmen Day Contest
Main product image of 1/2" NPT Dual Check Backflow Preventer w/ Atmospheric Vent
Magnifying glass
Hover image to zoom

1/2" NPT Dual Check Backflow Preventer w/ Atmospheric Vent

Brand:
Caleffi
SKU:
573403A
Rating:
(7)
Q&A:
(0)
1/2" NPT Dual Check Backflow Preventer w/ Atmospheric Vent
Magnifying glass
Hover image to zoom
$81.24 each
In Stock
In Stock
Get 72 Tue, Sep 1
Order by today, receive Tuesday
Size
1/2"
Connection Type
FNPT x FNPT
C x C
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Max Temp (F)
210°F Max Temp

Description

Overview
Dual check continuous pressure backflow preventer with atmospheric vent designed to protect drinking water systems from the return, caused by backsiphonage or backpressure, of contaminated fluids.

Specifications
  • Brass body.
  • Max. working pressure: 175 psi.
  • Working temperature range: 32-210°F.
  • ASSE 1012 listed and CSA B64.3 certified.

Specs

Size:

1/2"

Max Temp (F):

210°F

Max Pressure (PSI):

175

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Material:

Brass

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

1 Replacement Part

Replacement Backflow Gasket
SKU: R0001622
Caleffi
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.86 out of 7 reviews
100% would recommend this product
4.86
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
14%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-7 of 7 reviews

I would buy again.

Really like the new rubber o-ring, versus the old gasket.
Carlos
Marion, Wisonsin
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A little disappointed, but not with Supply House

Recently I purchased the Caleffie Backflow preventer to replace my old one that had begun to leak. It came new, out of box with no sealing washers. Fortunately, I also purchased additional sealing washers in case of issues with the install. But these came late and and in multiple deliveries. All good in the end, just some heart burn... Supply House is still excellent in my opinion.
Dave
Indiana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best unit

Thanks
Vit
Goshen
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast shipping!!

Had part within a week. Fit perfectly. Will use Supply House again.
JD
Oak Creek, WI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best boiler fill check valve I have used.

Ordered the Caleffi vented check valve to replace two new Watts valves that would not stop leaking through the vent port. I immediately noticed the quality of design and fabrication of the Caleffi and found that the performance matched that quality - no leak and worked as expected. I will use this brand moving forward.
Steve
Blairstown, NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

It was perfect. Just like the local companies, except it cost a lot less at Supply House.
KATHY
Missouri
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Simple Install and Quality Product

One of the easiest components of my boiler to install! Well made too!
Rainwater01
Indianapolis Indiana
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy