Apply to be a TradeMaster!
Main product image of 1/2" Sweat x NPT Dual Check Backflow Preventer w/ Atmospheric Vent
Magnifying glass
Hover image to zoom

1/2" Sweat x NPT Dual Check Backflow Preventer w/ Atmospheric Vent

Brand:
Caleffi
SKU:
573493A
Rating:
(2)
Q&A:
(0)
1/2" Sweat x NPT Dual Check Backflow Preventer w/ Atmospheric Vent
Magnifying glass
Hover image to zoom
$77.76 each
In Stock
In Stock
Get 8 Mon, Oct 5
Order by 6PM, receive Monday


Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
C x FNPT Connection
Product Highlight: Max Temp (F)
210°F Max Temp

Description

–
Overview
Dual check continuous pressure backflow preventer with atmospheric vent designed to protect drinking water systems from the return, caused by backsiphonage or backpressure, of contaminated fluids.

Specifications
  • Brass body.
  • Max. working pressure: 175 psi.
  • Working temperature range: 32-210°F.
  • ASSE 1012 listed and CSA B64.3 certified.

Specs

–
Size:

1/2"

Max Temp (F):

210°F

Max Pressure (PSI):

175

Connection Type:

C x FNPT

Connection Method:

Sweat

Threaded

Material:

Brass

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Perfect fit!

Could not buy this valve at the local wholesale supplier, was told they'd have to order it. I was able to find this here at Supplyhouse. The only difference was the identification was printed on the valve instead of using an identification label that was riveted on.
JOHN
WV
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Will be ordering more in the future.
Pablo Verdugo
Salinas. Ca
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy