Apply to be a TradeMaster!
Main product image of 1/2" Threaded 574 Brass RPZ Backflow Preventer & AutoFill Combo w/ Gauge (Low Lead)
Magnifying glass
Hover image to zoom

1/2" Threaded 574 Brass RPZ Backflow Preventer & AutoFill Combo w/ Gauge (Low Lead)

Brand:
Caleffi
SKU:
574012A
Rating:
(0)
Q&A:
(0)
1/2" Threaded 574 Brass RPZ Backflow Preventer & AutoFill Combo w/ Gauge (Low Lead)
Magnifying glass
Hover image to zoom
$398.13 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by 6PM, receive Monday
Size: 
1/2"
Connection Type: 
FNPT
FNPT x MNPT
Features: 
Gauge
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Connection Type
FNPT Connection
Product Highlight: Max Temp (F)
150°F Max Temp

Description

–
574 AutoFill Combo
  • Pre-adjustable automatic filling valve with testable reduced pressure zone backflow preventer.
  • Low lead brass body
  • Max. inlet pressure: 150 psi.
  • Max. working temperature: 150°F.
  • Setting pressure range: 3-60 psi.
  • Preset outlet pressure: 15 psi.
  • Pressure gauge scale: 0-60 psi / 0-4 bar


Compliance with the following standards:
  • ASSE 1013
  • NSF/ANSI 372 - 2016, Drinking Water System Components - Lead Content
  • Reduction of Lead in Drinking Water Act, California Health and Safety Code 116875
  • S.3874, Reduction of Lead in Drinking Water Act

Specs

–
Connection Type:

FNPT

Features:

Gauge

Size:

1/2"

Max Temp (F):

150°F

Max Pressure (PSI):

150

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy