Apply to be a TradeMaster!
Main product image of 3/4" Threaded 574 Brass RPZ Backflow Preventer & AutoFill Combo w/ Gauge (Low Lead)
Magnifying glass
Hover image to zoom

3/4" Threaded 574 Brass RPZ Backflow Preventer & AutoFill Combo w/ Gauge (Low Lead)

Brand:
Caleffi
SKU:
574151A
Rating:
(3)
Q&A:
(0)
3/4" Threaded 574 Brass RPZ Backflow Preventer & AutoFill Combo w/ Gauge (Low Lead)
Magnifying glass
Hover image to zoom
$390.22 each
In Stock
In Stock
Get 9 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Size: 
3/4"
Connection Type: 
FNPT
FNPT
Features: 
Gauge

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
140 MAX PSI
Product Highlight: Connection Type
FNPT Connection
Product Highlight: Max Temp (F)
140°F Max Temp

Description

–
574 AutoFill Combo
  • Pre-adjustable automatic filling valve with testable reduced pressure zone backflow preventer.
  • Low lead brass body
  • Max. inlet pressure: 140 psi.
  • Max. working temperature: 140°F.
  • Setting pressure range: 6-90 psi.
  • Preset outlet pressure: 15 psi.
  • Pressure gauge scale: 0-100 psi / 0-7 bar


Compliance with the following standard: ASSE 1013

Specs

–
Features:

Gauge

Connection Type:

FNPT

Size:

3/4"

Max Temp (F):

140°F

Max Pressure (PSI):

140

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

These are absolute junk

Terrible backflow assembly, it will fail testing within a few years if not the first year. They are not inline serviceable. Use another assembly
Jamsauce
Colorado
7 months ago
Was this review helpful to you?

Happy customer

QoS, support, speed and happy customer
Vasu
Austin
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality!!

The Caleffi Backflow Preventers are high quality!
Joe
Missoula, Montana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy