Apply to be a TradeMaster!
Main product image of 5/8" PEX-AL-PEX Loop Fitting for Manifolds
Magnifying glass
Hover image to zoom
5/8" PEX-AL-PEX Loop Fitting for Manifolds
Magnifying glass
Hover image to zoom
$10.46 each
BOX UP & SAVE 12%
$92.20 box of 10
$9.22 each
In Stock
In Stock
Get 24 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/8"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Used With
682 series

Description

–
Caleffi Series 682 Universal PEX-AL-PEX Fittings, 5/8" PEX-AL-PEX Connections, 150 psi max. The Caleffi Series 682 Universal PEX-AL-PEX Fittings is an additional component that enhances the service life and features of your Caleffi product. Caleffi Series 682 Universal PEX-AL-PEX Fittings Features: Designed as an accessory for Thermo-electric Actuators.

Features:
  • Max working pressure: 150 psi
  • Working temp range for ASTM F1281 PEX piping: 41° - 167°F with tubing rated 200°F

Specs

–
Connection Type:

Threaded

Type:

Fitting

Size:

5/8"

PEX Size:

5/8"

Used With:

682 series

Max. Working Pressure:

150 psi

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy