Apply to be a TradeMaster!
Main product image of 5/8" PEX-AL-PEX Compression x 3/4" Male Threaded Adapter
Magnifying glass
Hover image to zoom

5/8" PEX-AL-PEX Compression x 3/4" Male Threaded Adapter

Brand:
Bluefin
SKU:
PAMA058-075
Rating:
(27)
Q&A:
(6)
5/8" PEX-AL-PEX Compression x 3/4" Male Threaded Adapter
Magnifying glass
Hover image to zoom
$7.21 each
BOX UP & SAVE 12%
$63.20 box of 10
$6.32 each
In Stock
In Stock
Get 217 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/8" x 3/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX-AL-PEX
Product Highlight: Thread Type
MPT Thread Type

Description

–

Note: Not compatible with Fosta PEX Tubing and requires a chamfer tool for proper installation


Made of brass, for connecting Bluefin multi-layer pipe

Specs

–
PEX Size:

5/8"

Size:

5/8" x 3/4"

Thread Size:

3/4"

Material:

Brass

Brass Alloy:

C46500

Application:

Heating

Thread Type:

MPT

Tubing Compatibility:

PEX-AL-PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
PEX Size
Thread Size
Material
Application
Thread Type
CURRENT ITEM
Product Image of 5/8" PEX-AL-PEX Compression x 3/4" Male Threaded Adapter
5/8" PEX-AL-PEX Compression x 3/4" Male Threaded Adapter
SKU: PAMA058-075
(27)
5/8"
3/4"
Brass
Heating
MPT

You May Also Need

3/4" PEX-AL-PEX Compression x 3/4" Male Threaded Adapter
SKU: PAMA075
Bluefin

Product Reviews

4.67 out of 27 reviews
92% would recommend this product
4.67
out of 27 Reviews
92% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
4%
3 star
0%
2 star
0%
1 star
7%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Wish these were available in a sweet configuration

The Pex-Al-Pex end of these work great. On the other hand the 1" NPT threads are prone to leaks and a real pain to deal with. I've got (28) of these in my Radiant heat system and have had to go back and rework at least ten of them.
VS

Most Liked Negative Review

Never buy

If it was tge correct part looked well made and im sure a good product According to the staff at supply house this would fit 3/4" kitec plumbing fittings not even close! They will tell you what you want to hear to make a sell the shipping to and from will cost me more than the part! All i can say is they got me! Got me good!
Showing 1-10 of 27 reviews

Excellent quality

Received order on time and fittings were top quality and exact fit. Price was very good and I highly recommend 👍👍👍
Jess
Vineland, NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy these again.

Used these to connect shut offs in my outside water furnace and they fit perfectly.
R J
East Tennessee
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

The product was easy to use. Did the job well
Lalo
Folsom area
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly What I Ordered / Expected

Quality product at a reasonable price.
IH8Kitec
Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is the only way to connect to a now obsolete piping sys

These were the only way we could find to connect to an obsolete piping system. This piping system was discontinued around 2016 and finding parts for it is next to impossible.
Glenn
Katy, TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Top notch customer service

I had an issue when a plumber used the wrong pex in my original plumbing for a pier and beam house. I could not figure out how to connect the main water pipe, the kind that has metal inside to the normal pex we changed inside the house. I contacted supply house and they directed me to exactly the right solution. Shipping was quick and I now have water running perfectly in my little house. Thank you, you guys rock.
MM
Blanco, Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Ok

Ok
Slawek
Brooklyn
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Never buy

If it was tge correct part looked well made and im sure a good product According to the staff at supply house this would fit 3/4" kitec plumbing fittings not even close! They will tell you what you want to hear to make a sell the shipping to and from will cost me more than the part! All i can say is they got me! Got me good!
Chinkadera
Fallon nv
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would shop here again

SupplyHouse had the size compresion fittings I needed for my aged wood burner when I couldn't buy the locally. They were shipped and recieved very promptly. Appreciate that.
Wnam
Kimbolton OH
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would shop Supply House again.

I neded these compression fittings for repairs to outdoor wodburner. The size doesn't seem to be common locally. So happy to find them at Supply House. And they were shipped & recieved timely.
Hardy Heater
Cambridge OH
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

6 Questions
6 Questions
ASK A QUESTION

Q: Got anything like this that will work on yellow poly natural gas line 1" sdr 11?

Asked by Mike 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Mike, thanks for writing in. Please see SKU: 2885004 for a con-stab adapter from 1" yellow PE pipe to male IPS: https://www.supplyhouse.com/Wal-rich-2885004-1-IPS-Male-Con-Stab-Pipe-Adapter-SDR-11

Was this review helpful to you?

Q: Are these fittings potable water safe?

Asked by Mikey 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, they are not.

Was this review helpful to you?

Q: I have to adapt Tekcoil 1/2" pexalpex to Rifeng 3/4" pexalpex tubing. Can I solder a piece of 3/4" copper into the male threaded adapter (which I then adapt to the "other brand")?

Asked by Lawrence 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

You can not sweat onto the threaded end. You can use this adapter, SKU: 30150, and than sweat onto the copper side.

Was this review helpful to you?

Q: Do I eed to purchase a chamfering tool to to use this fitting?

Asked by zac 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

A chamfering tool should be used when making any connection to Rifeng pex-al-pex.

Was this review helpful to you?

Q: Are the MPT threads tapered like a standard pipe thread, or are they straight and rely on the o-ring to seal?

Asked by Radiant Newbie 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

MPT threads are male standard tapered pipe thread.

Was this review helpful to you?

Q: Will this product work on all 1/2" Pex?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, it is only designed to work with PEX-AL-PEX tubing.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy