Apply to be a TradeMaster!
Main product image of 3/4" PEX-AL-PEX Loop Fitting for Manifolds
Magnifying glass
Hover image to zoom

3/4" PEX-AL-PEX Loop Fitting for Manifolds

Brand:
Caleffi
SKU:
682550A
Rating:
(0)
Q&A:
(0)
3/4" PEX-AL-PEX Loop Fitting for Manifolds
Magnifying glass
Hover image to zoom
$17.82 each
BOX UP & SAVE 8%
$164.60 box of 10
$16.46 each
In Stock
In Stock
Get 33 Tomorrow, Aug 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Used With
682 series

Description

Caleffi Series 682 Universal PEX-AL-PEX Fittings, 3/4" PEX-AL-PEX Connections, 150 psi max The Caleffi Series 682 Universal PEX-AL-PEX Fittings is an additional component that enhances the service life and features of your Caleffi product. Caleffi Series 682 Universal PEX-AL-PEX Fittings Features: Designed as an accessory for Thermo-electric Actuators.

Features:
  • Max working pressure: 150 psi
  • Working temp range for ASTM F1281 PEX piping: 4° - 200°F with tubing rated 200°F

Specs

Connection Type:

Threaded

Type:

Fitting

PEX Size:

3/4"

Size:

3/4"

Used With:

682 series

Max. Working Pressure:

150 psi

Material:

Brass

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy