Apply to be a TradeMaster!
Main product image of 1/2" PEX-AL-PEX Loop Fitting for Manifolds
Magnifying glass
Hover image to zoom
1/2" PEX-AL-PEX Loop Fitting for Manifolds
Magnifying glass
Hover image to zoom
$10.26 each
BOX UP & SAVE 16%
$429.00 box of 50
$8.58 each
In Stock
In Stock
Get 50 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Used With
682 series

Description

–
Caleffi Series 682 Universal PEX-AL-PEX Fittings, 1/2" PEX-AL-PEX Connections, 150 psi max. The Caleffi Series 682 Universal PEX-AL-PEX Fittings is an additional component that enhances the service life and features of your Caleffi product. Caleffi Series 682 Universal PEX-AL-PEX Fittings Features: Designed as an accessory for Thermo-electric Actuators.

Features:
  • Max working pressure: 150 psi
  • Working temp range for ASTM F1281 PEX piping: 41° - 167°F with tubing rated 200°F

Specs

–
Connection Type:

Threaded

Type:

Fitting

Size:

1/2"

PEX Size:

1/2"

Used With:

682 series

Max. Working Pressure:

150 psi

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" PEX-AL-PEX Tubing (300 ft Coil)
SKU: T050-300-PAP
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Must have for panel radiators

These fittings are must have for the dual bottom entry panel radiators. Good hardware and no leaks. Adding panel radiators to increase output with a low return temp mod-con boiler has been a massive effort but Supply House has all of the parts to make it happen as a DIYer.
Aaron
Lander, Wyoming
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Do you need to shave off the outer layer of the PEX-AL-PEX tube to use these? Thanks,

Asked by John 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No but the pex ends do need to be properly prepped.

Was this review helpful to you?

Q: Can you please tell me if these will work with Uponor Classic brass manifolds?

Asked by Serg 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The loop fittings are brand specific, as each manufacturer makes their own threads on the manifold that would requite use of the same fitting size, such as R20 on the Uponor Truflow manifolds. So the Caleffi fittings would not be compatible.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy