Apply to be a TradeMaster!
Main product image of Fill and Flush Cart
Magnifying glass
Hover image to zoom
Fill and Flush Cart
Magnifying glass
Hover image to zoom
$3,329.15 each
In Stock
In Stock
Get 3 Mon, Oct 19 - Wed, Oct 21

Lift Gate

–
This product weighs 82 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
55 MAX PSI
Product Highlight: Horse Power
1/2 HP
Product Highlight: Max Flow (GPM)
15 MAX GPM

Description

–
The fill and flush pump cart is portable, pre-assembled and leak-tested for a safe, quick and clean way to fill and flush solar, geothermal and hydronic heating systems.

The fill and flush cart was designed for easy maneuvering, with 10 inch tires and back arm bars. This cart will maneuver any stair or landscape and ease the process loading into a van or truck. The cart features a 1/2 HP (120 V AC) pump, providing maximum pump pressure to 55 psi, providing the power needed to purge all of the air from a hydronic system.

Specs

–
Max Pressure (PSI):

55

Horse Power:

1/2

Max Flow (GPM):

15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Fill and Flush Cart
Fill and Flush Cart
SKU: NA25510
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy