Apply to be a TradeMaster!
Main product image of CAD Oil Primary Control (120 V, 60 Hz, 9 VA)
Magnifying glass
Hover image to zoom

CAD Oil Primary Control (120 V, 60 Hz, 9 VA)

SKU:
6020002S
Rating:
(2)
Q&A:
(0)
CAD Oil Primary Control (120 V, 60 Hz, 9 VA)
Magnifying glass
Hover image to zoom
$87.51 each
In Stock
In Stock
Get 17 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow

Licensed Contractor Required

–
This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
60200 Oil Primary Control (15 Pre/15 TFI/15 Post. Interrupted Duty. Alarm Contacts)

  • 15-second, 30-second TFI
  • Power Input (Red/White Wire): 120 vac, 60 Hz, 9 VA
  • Limit Circuit Input (Black Wire): 120 vac, 60 Hz
  • Motor Load: 10 FLA, 60 LRA Ignitor Load 120 vac, 60 Hz, 500 VA
  • Alarm Contacts 24 V, AC/DC, 2 Amps

Specs

–
Product Type:

Oil Control

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Exact replacement

Replaced bad control. Hopefully lasting a bit longer then the old one
Darin
New Hampshire
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Lanair oil burner
LT
Claremore Ok
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy