Apply to be a TradeMaster!
Main product image of PSC Motor (1/7 HP, 3450 RPM, 120V)
Magnifying glass
Hover image to zoom

PSC Motor (1/7 HP, 3450 RPM, 120V)

SKU:
98022S
Rating:
(3)
Q&A:
(0)
PSC Motor (1/7 HP, 3450 RPM, 120V)
Magnifying glass
Hover image to zoom
$82.50 each
In Stock
In Stock
Get 22 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow

Licensed Contractor Required

–
This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Horse Power
1/7 HP

Specs

–
Product Type:

Motor

Voltage:

120v

Horse Power:

1/7

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Oil Burner Coupling for EZ1, EZ2, EZ3, 99FRD, 100CRD, 102CRD Oil Burners
SKU: 75564S
Carlin Combustion

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

I would buy again

Arrived early and exact fit.
Hunter
Massachusetts
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works perfectly

Bolt in replacement. No issues. Much quieter than the old one.
Mike B
Sale MA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

oil burner motor

it hard to explain how such shipping can be maintained next day great service no problem to install two wire connect this was the problem but for what it does the replacement motor runs like a charm and sound is better not more sceaming no carbon on the tube
bill doc
massachusetts
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy