Apply to be a TradeMaster!
Main product image of EZ-Temp Dual Limit Temperature Control with Manual Reset for Bock Residential
Magnifying glass
Hover image to zoom

EZ-Temp Dual Limit Temperature Control with Manual Reset for Bock Residential

SKU:
90000B2S
Rating:
(5)
Q&A:
(0)
EZ-Temp Dual Limit Temperature Control with Manual Reset for Bock Residential
Magnifying glass
Hover image to zoom
$143.19 each
In Stock
In Stock
Get 6 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow

Licensed Contractor Required

–
This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
  • Suitable for direct fired storage water heaters (and other similar applications)
  • Includes temperature control, sensor & mounting hardware
  • Recognized temperature limit (F): 100-160 8 Diff.
  • High limit (F): 180 10 Diff.

Specs

–
Product Type:

Sensor

Temperature Control

Type:

Mounting Hardware

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Love It!

Ordered Monday, arrived Tuesday, installed Wednesday morning. Replaced the 25 year old Honeywell L4103 on our Bock 51E. The L4103 still worked, but I've been upgrading most everything else between the the boiler and water heater. Having just updated the boiler aquastat with an electronic one, I had an itch to replace the water heater's with an electronic one as well. The EZ-TEMP is fabulous! Installation was straightforward. Most other current model water heater temperature controls only have two knockouts being modern/slim enclosures these days, but I'm currently using three knockouts. The EZ-TEMP provides six knockouts (1 top, 1 bottom and 2 on each side) so that worked well. Next, it provides real-time temperature readings. With the mechanical controls you see nothing. You set the dial to the temperature and hope it's all working. Now I can readily see current temperature, when the call for heat happens, when it turns off, and how much higher it drifts once the burner shuts off. It's like night and day compared to the L4103 and other mechanical controls. I have it coupled with a Resideo R7284U primary control and they play nicely with each other.
hack42
NJ
3 months ago
Was this review helpful to you?

Fit perfectly, got it very quick at a good price

Fit perfectly, got it very quick at a good price
Tom
PA
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Water Heater Control

This was a perfect replacement upgrade for the original temperature control on my customer's Bock oil-fired water heater....Fast delivery....Free shipping....Can't beat that !!!!
Old Skool
Elkton, MD
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product as advertised. Would order here again!

Easy to install
Dave
New Hampshire
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

I like the new design!
Mike
Ma
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy