Apply to be a TradeMaster!
Main product image of PSC Motor for Carlin 201CRD & 301CRD Burners (1/4 HP, 120 V, 48N)
Magnifying glass
Hover image to zoom

PSC Motor for Carlin 201CRD & 301CRD Burners (1/4 HP, 120 V, 48N)

SKU:
98630S
Rating:
(3)
Q&A:
(0)
PSC Motor for Carlin 201CRD & 301CRD Burners (1/4 HP, 120 V, 48N)
Magnifying glass
Hover image to zoom
$116.12 each
In Stock
In Stock
Get 17 Tue, Oct 6
Order by today, receive Tuesday

Licensed Contractor Required

–
This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/4 HP
Product Highlight: Voltage
120v

Specs

–
Product Type:

Motor

Horse Power:

1/4

Voltage:

120v

Frame:

48N

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy this product again

Motor works as it should. No more lockouts in the middle of the night.
JRW
Vt
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product and fast shipping

Fixed furnace fast with right part
Dave
Southern Indiana
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

a ok

it worked out perfect no problems thanks
skully
pittsburgh
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy