Apply to be a TradeMaster!
Main product image of Pro-X Universal Oil Primary Control (120 VAC)
Magnifying glass
Hover image to zoom

Pro-X Universal Oil Primary Control (120 VAC)

SKU:
70200S
Rating:
(16)
Q&A:
(0)
Pro-X Universal Oil Primary Control (120 VAC)
Magnifying glass
Hover image to zoom
$88.15 each
In Stock
In Stock
Get 60 Tue, Oct 20
Order by today, receive Tuesday

Licensed Contractor Required

–
This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
Pro-X 70200 Universal Oil Primary Control (120 VAC)

Carlin's 70200 Universal Oil Primary Control featuring universal mounting, on-board LCD screen, fault code history, Interrupted or Intermittent duty operation and more!

Specs

–
Product Type:

Oil Control

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

45000 Universal Electronic Ignitor (110V)
SKU: 45000S
Carlin Combustion

Product Reviews

4.69 out of 16 reviews
93% would recommend this product
4.69
out of 16 Reviews
93% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
6%
3 star
0%
2 star
0%
1 star
6%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Bring your oil burner into the 21st century!

This control is what the oil burner industry needed! It has a lot of very helpful diagnostic info on it to make sure everything is running properly. There's also a handy alarm output that you can use to trigger an alarm input on a thermostat (such as the ecobee SI/EMS), the screen tells you exactly what is happening or why the burner has locked out. It's easy to reset or set parameters. This control does require constant power, so if you don't currently have a powered control you will need to install a jumper wire (included)
VS

Most Liked Negative Review

Failed after 18 months necessitating a 200 service call.

Cheap. Failed after 18 months, in zero degree temperatures. Had to pay a $200 service call to replace. Would not recommend this brand. Our last (a different manufacturer) lasted 15 years.
Showing 1-10 of 16 reviews

Everything one could ask for in a universal replacement

Have used these before. Easy to setup and most functions are programable. Control saves extensive diagnostic data for last 32 faults. The current production have updated software and slightly different default values. Extensive installation and setup instructions for the pro installer. Accepts the Carlin Connect Bluetooth interface adaptor, unfortunately SupplyHouse apparently does not stock the Bluetooth adaptor at this time0
Bob
Maryland
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very universal and no app needed

This is our go to primary control. Easily configured to work with systems that have a valve, or need pre-purge. So far, no failures.
Hess Mechanical
Hershey, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works good

I've been using these for years, they fit most all oil burners, and allow adjustment for almost all applications. They are the only ones I carry on my truck.
TRU Heating
Mequon, WI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The Only One I Carry

This Universal Control Is The best GoTo Great Job Carlin Industries.
Phil
Western Ma
3 years ago
Was this review helpful to you?

Best primary controle on the market today.

Personaly I think this is the best primary controle on the market today. This is such an invaluable diagnostic tool if you wire it correctly. I also like how they designed the hard lockout feature, it's very simple to reset but really does force the customer to call a professional. I also really like that you don't need to purchase a seperate diagnostic tool to read what the system is doing. Everything is built into one controle like it should be.
Justin
Windham, CT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best oil primary control on the market.

Any primary that has to be replaced (Carlin,Wayne,Beckett) I allways replace it with the pro-x primary. It offer so many features app connectivity diag and amp draw and ohms and fault history 100% but this over genesis or 8184g
Pat
Connecticut
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GOOD CONTROL

.
THE HEAT GUT
MIDCOAST MAINE
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

PHENOMENAL

I used to be just a BECKETT Guy, but I've changed over from the to this control. Here ohms is displayed easily no need to "Bluetooth your phone" or "carry around another meter that cost extra money for nothing. If you have those annoying systems that need constant electronic ignition you can simply change it in the LCD menu. Would like a jumper to come with the control that jumps L1 with LIMIT, that's my only gripe. But again it's not to hard to simple wire nut L1/LIMIT/ORANGE but it takes up more space.
OIL SLAYER
NORTHEAST PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Failed after 18 months necessitating a 200 service call.

Cheap. Failed after 18 months, in zero degree temperatures. Had to pay a $200 service call to replace. Would not recommend this brand. Our last (a different manufacturer) lasted 15 years.
Bruce
New York New York
4 years ago
Was this review helpful to you?

Best oil burner safety control

Great oem burner safety control! Can be used on any 120v oil burner.
Keithy
Essex Ma
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy