Apply to be a TradeMaster!
Main product image of Blower Wheel (5-3/4" OD x 4" W)
Magnifying glass
Hover image to zoom

Blower Wheel (5-3/4" OD x 4" W)

SKU:
28563S
Rating:
(1)
Q&A:
(0)
Blower Wheel (5-3/4" OD x 4" W)
Magnifying glass
Hover image to zoom
$39.19 each
In Stock
In Stock
Get 43 Mon, Oct 5
Order by 6PM, receive Monday

Licensed Contractor Required

–
This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: OD
5-3/4"
Product Highlight: Width (Inches)
4" Width

Description

–
Blower Wheel, 5-3/4" OD x 4" W, 1/2" Bore

Used With 201CRD/301CRD Carlin Burners

Specs

–
Product Type:

Blower Wheel

OD:

5-3/4"

Width (Inches):

4"

Bore:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy it again if ever I needed it

Exact fit and works great.
Angel
18072
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy