Apply to be a TradeMaster!
Main product image of Cadmium-Sulfide Flame Detector w/ 60" leads, C554A1794
Magnifying glass
Hover image to zoom

Cadmium-Sulfide Flame Detector w/ 60" leads, C554A1794

Brand:
Resideo
SKU:
C554A1794
Rating:
(16)
Q&A:
(0)
Cadmium-Sulfide Flame Detector w/ 60" leads, C554A1794
Magnifying glass
Hover image to zoom
$27.03 each
In Stock
In Stock
Get 91 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Product Overview
  • Cadmium-Sulfide Flame Detector with 60 in. leads, Type "R" mounting bracket and 130367 Cad Cell.
  • Photoconductive flame sensing device for sequencing oil burner systems.
Features
  • Cad Cells: 130367 High Sensitivity CAD Cell 12 MA minimum sensitivity at 2 ft. candles
  • Mounting Bracket: Type R and E
  • Electrical Connections:leadwires: NEC Class 1
  • Temperature Range: 140 F
  • Includes:A, B, E, J and P mounting brackets and fuel line adaptor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

7505B GeniSys Cad Cell Oil Primary Control w/ 15 sec Pre-Purge (Replaces R7184B Relay Controls)
SKU: 7505B1500U
R.W. Beckett

1 Replacement Part

Replacement Cell Assembly, 400-1000 Ohm Sensitivity, 130367
SKU: 130367
Resideo
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.88 out of 16 reviews
100% would recommend this product
4.88
out of 16 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
13%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 16 reviews

I'm buy again and recommending

Wao this little part resolved my issue in the right time winter I'm recommending supply house fast shipping good service
Armani$
Massachusetts
23 days ago
Was this review helpful to you?

They always have what I need!

This is a back up part for 1 we already had. Thanks for always being there when I need you guys!
nancy
sand lake michigan
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by this again

I like this cad cell kit because of the brackets I can use it on older oil burners
Rich
New England
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product great

Heater working great thanks for the help
Lou
New Jersey
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would recommend this product

Build is definitely cheaper than Honeywell, but worked right out of the gate and has the same features.
Rick
State College, PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Looks good like original part, fast delivery,

Looks like original part
George
Suffolk ny,long island
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Flame detector

Easy install.
johny1931
Newbury,OH
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Did the job

Was ordered as part of a conversion from an ancient stack controller. Slipped right in place in my Beckett and it's working like a charm.
80yo boiler
Asheville NC
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Replaced water damaged Flame Detector from recent flooding
potatoemaninpa
Pa
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very fast delivery!

Product was in stock and delivery was lightning fast!
Chris
Carlsbad, CA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy