Apply to be a TradeMaster!
Main product image of 1/2" PVC Schedule 40, 90-Degree Elbow Bell End
Magnifying glass
Hover image to zoom
1/2" PVC Schedule 40, 90-Degree Elbow Bell End
Magnifying glass
Hover image to zoom
$2.26 each
BOX UP & SAVE 14%
$97.50 box of 50
$1.95 each
In Stock
In Stock
Get 124 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
1/2"
Product Highlight: Angle
90°
Product Highlight: Color
Gray

Description

–
Schedule 40 Elbow, Size 1/2 Inch, Bend Radius Standard, Bend Angle 90 Degrees, Material PVC, Belled End

Specifications:
  • Nominal Size: 1/2"
  • Outside Diameter: 0.844"
  • Product Type: Rigid Non-Metallic Conduit Schedule 40 elbows
  • Color: Gray
  • Bend Angle: 90°
  • Belled End
  • Material: PVC


Classifications:
  • ETIM 6:EC001493 - Bend for cable protection tubes
  • ETIM 7:EC001493 - Bend for cable protection tubes
  • UNSPSC:39131717
  • WEEE Category: Product Not in WEEE Scope
  • IDEA Granular Category Code (IGCC):5751 >> Pvc Schedule 40 Elbows

Specs

–
Product Type:

Elbow

Size:

1/2"

Angle:

90°

Material:

PVC

Color:

Gray

End Type:

Bell

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" LB PVC Conduit Body
SKU: E986D
Carlon
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy