Apply to be a TradeMaster!
Main product image of 1-1/2" LR PVC Conduit Body
Magnifying glass
Hover image to zoom

1-1/2" LR PVC Conduit Body

Brand:
Carlon
SKU:
E985H-CAR
Rating:
(4)
Q&A:
(0)
1-1/2" LR PVC Conduit Body
Magnifying glass
Hover image to zoom
$22.05 each
BOX UP & SAVE 13%
$95.95 box of 5
$19.19 each
In Stock
In Stock
Get 9 Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Material
PVC
Product Highlight: Color
Gray

Description

–
Type LR Conduit Body, Volume 32 Cubic Inches, Size 1-1/2 Inch, Length 7-31/32 Inches, Width 2-3/4 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit, Pack of 5

Non-metallic junction boxes are UL Listed with a NEMA 6P rating per Section 314.29, Exception of the National Electrical Code® and CSA Certified per Section 12 of the Canadian Electrical Code. Manufactured from PVC or PPO thermoplastic molding compound and featuring foam-in-place gasketed lids attached with stainless steel screws, these rugged enclosures offer all the corrosion resistance and physical properties you need for direct burial applications.
Type 6P enclosures are intended for indoor or outdoor use, primarily to provide a degree of protection against contact with enclosed equipment, falling dirt, hose-directed water, entry of water during prolonged submersion at a limited depth and external ice formation.

Specs

–
Product Type:

Conduit Body

Size:

1-1/2"

Material:

PVC

Color:

Gray

Type:

LR

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/2" PVC Schedule 40 Male Adapter
SKU: E943H
Carlon

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Wrong one shipped

The initial one shipped was the incorrect orientation. I notified them online and no questions asked, they shipped the correct fitting overnight and I didn't have to return the incorrect fitting. Great example of excellent customer service.
Slick
Garland, TX
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast Shipping, great quality

SH has been my one stop shop for plumbing and Electrical supplies. Fast shipping.
Splicinglass
Maine
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

They actually fulfilled the order with the right size !!!

While this is an odd size piece that cant be found in local home improvement stores, I thought it would be easy to order online. Two previous attempts with other companies, stated they would sell this size. Instead of 1-1/2" being delivered, I got a too small 1/2" piece. Absolutely, useless. This company actually sells the size it says it would. Beware of other companies.
Pleased Amateur Electrician
Louisville KY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great company!

I always check supply house before any other place! They are great to deal with!
Eds
Maine
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy