Apply to be a TradeMaster!
Main product image of 2" LL PVC Conduit Body
Magnifying glass
Hover image to zoom

2" LL PVC Conduit Body

Brand:
Carlon
SKU:
E984J
Rating:
(1)
Q&A:
(0)
2" LL PVC Conduit Body
Magnifying glass
Hover image to zoom
$33.88 each
In Stock
In Stock
Get 12 Tomorrow, Oct 21
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
PVC
Product Highlight: Color
Gray

Specs

–
Product Type:

Conduit Body

Size:

2"

Material:

PVC

Color:

Gray

Type:

LL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Service technician was outstanding

The LL conduit body was not what I intended to buy as I needed a RL body instead. I called for assistance and the technician took care of challenges right way. He was understanding as I explained my mistake and assisted me with ordering the correct body. The new body is sound and was easy to install.
FLGirl
Orlando FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy