Apply to be a TradeMaster!
Main product image of 120v Low Water Cut-Off, 170SV
Magnifying glass
Hover image to zoom

120v Low Water Cut-Off, 170SV

Brand:
Carrier
SKU:
170SV
Rating:
(0)
Q&A:
(0)
120v Low Water Cut-Off, 170SV
Magnifying glass
Hover image to zoom
$185.30 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Max Pressure (PSI)
160 MAX PSI

Description

–
Low Water Cut-Off

Features:
  • Auto Reset
  • Rugged Construction
  • Alarm Contacts
  • Power Consumption 7 VA
  • Switching Capacity 5.8 FLS, 34.8 LRA
  • Switch Contacts SPDT
  • Specs

    –
    Application:

    Hot Water Boilers

    Voltage:

    120v

    Max Pressure (PSI):

    160

    Reset Type:

    Automatic

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Application
    Voltage
    CURRENT ITEM
    Hot Water Boilers
    120v
    Hot Water Boilers
    120v
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy