Apply to be a TradeMaster!
Main product image of Safgard 170SV Low Water Cutoff w/ Auto Reset, Shorter Probe - 120V
Magnifying glass
Hover image to zoom

Safgard 170SV Low Water Cutoff w/ Auto Reset, Shorter Probe - 120V

SKU:
45-175
Rating:
(4)
Q&A:
(0)
Safgard 170SV Low Water Cutoff w/ Auto Reset, Shorter Probe - 120V
Magnifying glass
Hover image to zoom
$141.59 each
In Stock
In Stock
Get 18 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Max Pressure (PSI)
160 MAX PSI

Description

–
Heavy Duty Design with Automatic Reset

120 VAC Automatically restarts burner on return of normal water level. Provides contacts for optional low-water alarm.

Specs

–
Application:

Hot Water Boilers

Voltage:

120v

Reset Type:

Automatic

Power Consumption:

7 VA

Switch:

SPDT

Max Pressure (PSI):

160

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Compare Similar Products

Brand
Application
Voltage
Max Pressure (PSI)
CURRENT ITEM
Product Image of Safgard 170SV Low Water Cutoff w/ Auto Reset, Shorter Probe - 120V
Safgard 170SV Low Water Cutoff w/ Auto Reset, Shorter Probe - 120V
SKU: 45-175
(4)
Hot Water Boilers
120v
160
Hot Water Boilers
120v
15 (Steam)
160 (Hot Water)
Safgard 650 Low Water Cutoff w/ Auto Reset & Test Button/Light - 120V
SKU: 45-650
Hot Water Boilers
120v
160

You May Also Need

1/8" Hy-Vent
SKU: 400-4
Taco

3 Replacement Parts

EL1214-P, 3/4" NPT Standard Ceramic Probe w/ Long Nut (2-7/8 ID)
SKU: 45-226
Hydrolevel
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

reliable

The product is historically reliable. There are some new components in this unit but I am sure it is worth another 20 years. The SERVICE from SupplyHouse is excellent! This arrived so fast and well boxed.
CONUSUB
Newport, RI
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

product is as described

I did't have to use it but will use it as a spare.
deer hunter
winthrop,ny
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy this product again and again awesome

Awesome parts awesome customer service
RL
Maine
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Perfect OEM part which inlcuded a new water sensor. Will definitely buy again. SupplyHouse beat all of our wholesale prices and shipping time was excellent.
Michigan HVAC/R
MI
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy